!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELD NUT, ¼"-20 THREAD, ROUND, ¾ IN BASE DIA, 3/64 IN BASE H, 0.390625 IN COLLAR H, 50 PK

WELD NUT, ¼"-20 THREAD, ROUND, ¾ IN BASE DIA, 3/64 IN BASE H, 0.390625 IN COLLAR H, 50 PK

APPROVED VENDOR

WELD NUT, ¼"-20 THREAD, ROUND, ¾ IN BASE DIA, 3/64 IN BASE H, 0.390625 IN COLLAR H, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELD NUT, ¼"-20 THREAD, ROUND, ¾ IN BASE DIA, 3/64 IN BASE H, 0.390625 IN COLLAR H, 50 PK

WELD NUT, ¼"-20 THREAD, ROUND, ¾ IN BASE DIA, 3/64 IN BASE H, 0.390625 IN COLLAR H, 50 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.21 / pkg. of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1LAE4
  • Mfr. Model # 1LAE4
  • UNSPSC # 31161731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

This weld nut is made of steel and has a black oxide finish. It has a 1/4"-20 thread and an inch system of measurement. It comes in a 50-pack.

Technical Specs

  • ItemWeld Nut
  • FinishBlack Oxide
  • Base Height3/64 in
  • Collar Diameter0.109375 in
  • System of MeasurementInch
  • Barrel Diameter0.305 in
  • Base Diameter3/4 in
  • Thread DirectionRight Hand
  • Material Steel
  • Thread Size 1/4"-20
  • Collar Height 0.390625 in
  • Number of Weld Projections 3
  • Base Shape Round
  • Barrel Height 7/16 in
  • Shape Round
  • Thread Type Coarse
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list