WEDGE ANCHOR, 7 IN OVERALL L, ¾ IN DIA, ¾"-10 THREAD SIZE, PLAIN FINISH, 2 PK
WEDGE ANCHOR, 7 IN OVERALL L, ¾ IN DIA, ¾"-10 THREAD SIZE, PLAIN FINISH, 2 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This wedge anchor is made of 18-8 stainless steel and has a bright (uncoated) finish. Plus, it includes a nut and washer. This wedge anchor is designed for use with concrete.
Technical Specs
Item Wedge Anchor
Anchor Diameter 3/4 in
Overall Length 7 in
Material Stainless Steel
Finish Bright (Uncoated)
Drill Bit Size 3/4 in
Ultimate Tension Strength (4,000 psi Concrete) 11,880 lb
Seismic Approved No
ICC Approved for Un-Cracked Concrete No
Maximum Material Thickness 2 in
System of Measurement Inch
Thread Size 3/4"-10
Thread Length 4 1/2 in
Material Grade/Class 18-8
Compatible Material Concrete
Minimum Installation Depth 3 1/4 in
Wedge Anchor Type Wedge Anchor
ICC Approved for Cracked Concrete No
Includes Nut, Washer
Thread Style Fully Threaded
Country of Origin Varies
(subject to change)