WEDGE ANCHOR, 5 IN OVERALL L, ⅜ IN DIA, ⅜"-16 THREAD SIZE, 4 IN THREAD L, 50 PK
WEDGE ANCHOR, 5 IN OVERALL L, ⅜ IN DIA, ⅜"-16 THREAD SIZE, 4 IN THREAD L, 50 PK
MKT FASTENING
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This wedge anchor is made of Grade 5 grey and has a zinc yellow finish. Plus, it includes a nut and washer. It meets the standards for FM Approved, ICC ESR-3782 C-STL, ZP 1/4 in SS, ROHS compliant Except for Grade 5, UL Listed industry standards. This wedge anchor is designed for use with concrete.
Technical Specs
Item Wedge Anchor
Anchor Diameter 3/8 in
Overall Length 5 in
Material Steel
Finish Zinc Yellow
Drill Bit Size 3/8 in
Minimum Material Thickness 4 in
Ultimate Tension Strength (4,000 psi Concrete) 2,367 lb
Washer Outside Diameter 0.812 in
Seismic Approved No
ICC Approved for Un-Cracked Concrete Yes
Industry Standards FM Approved, ICC ESR-3782 C-STL, ZP 1/4 in SS, ROHS Compliant Except for Grade 5, UL Listed
Maximum Material Thickness 3 1/2 in
Maximum Ultimate Tension Strength 2,367 lb
Series Stud+
System of Measurement Inch
Thread Size 3/8"-16
Thread Length 4 in
Material Grade/Class Grade 5
Compatible Material Concrete
Minimum Installation Depth 1 5/8 in
Ultimate Shear Strength (4,000 psi Concrete) 3,151 lb
Nut Width 0.5625 in
Wedge Anchor Type Wedge Anchor
ICC Approved for Cracked Concrete No
Includes Nut, Washer
Maximum Installation Torque 30 ft-lb
Maximum Ultimate Shear Strength 3,151 lb
Minimum Installation Torque 15 ft-lb
Country of Origin United States
(subject to change)
Related Products
MKT FASTENING
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$243.27
/ pkg.