!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WEB SLING, TYPE 4, TWISTED EYE AND EYE, ALKALINE RESIST, 2-PLY, YLW, 12 FT X 1 IN, 9 IN EYE, POLY

WEB SLING, TYPE 4, TWISTED EYE AND EYE, ALKALINE RESIST, 2-PLY, YLW, 12 FT X 1 IN, 9 IN EYE, POLY

CONTINENTAL

WEB SLING, TYPE 4, TWISTED EYE AND EYE, ALKALINE RESIST, 2-PLY, YLW, 12 FT X 1 IN, 9 IN EYE, POLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WEB SLING, TYPE 4, TWISTED EYE AND EYE, ALKALINE RESIST, 2-PLY, YLW, 12 FT X 1 IN, 9 IN EYE, POLY

WEB SLING, TYPE 4, TWISTED EYE AND EYE, ALKALINE RESIST, 2-PLY, YLW, 12 FT X 1 IN, 9 IN EYE, POLY

CONTINENTAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.10 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CCGEE2-901X12T4RRK
  • Mfr. Model # EE2901X12T4RRK
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.41 lbs

Product Details

This Type 4 twisted eye and eye polyester web sling is durable in temperatures ranging from -40 Degrees C to 90 Degrees C. It has a handling basket stitch capacity of 3200 pounds, choker hitch capacity 1280 pounds, and vertical hitch capacity 1600 pounds. This two-ply web sling has nine-inch eye handles, is calculated for pull to pull, or bearing to bearing and measures 12 feet x 1 inch. It resists alcohol, ethers, and strong alkaline.

Technical Specs

  • ItemWeb Sling
  • Basket Hitch Capacity6,200 lb
  • Vertical Hitch Capacity3,100 lb
  • Sling MaterialPolyester
  • Sling Length12 ft
  • StandardsASME B30.9
  • Sling Type Eye and Eye
  • Choker Hitch Capacity 2,480 lb
  • Colour Yellow
  • Number of Plies 2
  • Eye Length 9 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list