WEB SLING, TYPE 5, POLYESTER, 1 PLY, 9 FT SLING L, 6 IN SLING W, 12000 LB CAPACITY
WEB SLING, TYPE 5, POLYESTER, 1 PLY, 9 FT SLING L, 6 IN SLING W, 12000 LB CAPACITY
LIFT-ALL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Red core warning yarns aid inspection process. Polyester webbing stretches less for better control. Tuff-Tag for permanent identification, required by OSHA. Yellow abrasion resistant treatment. Wider bearing surface per capacity helps protect load surface
Technical Specs
Item Web Sling
Basket Hitch Capacity 24,400 lb
Vertical Hitch Capacity 12,200 lb
End Type Endless
Tag Features None
Tag Attachment Type Partially Sewn
Sling Length 9 ft
Hitch Type Basket, Choker, Vertical
Minimum Operating Temperature -60 Degrees F
Reinforcement Properties Abrasion-Resistant Edges, Cut-Resistant Edges
Standards ASME B30.9, OSHA 1910.184, WSTDA
Visual Indicators Striped
Sling Type Endless - Type 5
Choker Hitch Capacity 9,800 lbs.
Colour Yellow
Overall Width 6 in
Sling Material Polyester
Number of Plies 1
Coating Type Latex
Maximum Operating Temperature 200 Degrees F
Number of Legs 1
Resistance Properties Cut-Resistant
Thickness 1/8 in