WEB SLING, TYPE 4, NYLON, 1 PLY, 4 FT SLING L, 3,600 LB VERTICAL HITCH CAPACITY
WEB SLING, TYPE 4, NYLON, 1 PLY, 4 FT SLING L, 3,600 LB VERTICAL HITCH CAPACITY
LIFT-ALL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
The industrial standard in web slings. Red core warning yarns aid inspection process. Nylon web stretches more, helps avoid shock loading. Tuff-Tag for permanent identification, required by OSHA. Yellow abrasion resistant treatment
Technical Specs
Item Web Sling
Basket Hitch Capacity 7,200 lb
Vertical Hitch Capacity 3,600 lb
End Type Twisted Eye
Tag Features None
Tag Attachment Type Partially Sewn
Sling Length 4 ft
Coating Type Latex
Maximum Operating Temperature 200 Degrees F
Number of Legs 1
Resistance Properties Abrasion-Resistant
Thickness 1/8 in
Sling Type Twisted Eye and Eye - Type 4
Choker Hitch Capacity 2,900 lbs.
Colour Yellow
Overall Width 3 in
Sling Material Nylon
Number of Plies 1
Eye Length 11 in
Hitch Type Basket, Choker, Vertical
Minimum Operating Temperature -60 Degrees F
Reinforcement Properties Abrasion-Resistant Treatment
Standards ASME B30.9, OSHA 1910.184, WSTDA
Visual Indicators None