!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WIRELESS WEATHER STATION, WIRELESS, 99% MAXIMUM HUMIDITY, 1% MINIMUM HUMIDITY

WIRELESS WEATHER STATION, WIRELESS, 99% MAXIMUM HUMIDITY, 1% MINIMUM HUMIDITY

ACURITE

WIRELESS WEATHER STATION, WIRELESS, 99% MAXIMUM HUMIDITY, 1% MINIMUM HUMIDITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRELESS WEATHER STATION, WIRELESS, 99% MAXIMUM HUMIDITY, 1% MINIMUM HUMIDITY

WIRELESS WEATHER STATION, WIRELESS, 99% MAXIMUM HUMIDITY, 1% MINIMUM HUMIDITY

ACURITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $175.07 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG53DP93
  • Mfr. Model # 01094M
  • UNSPSC # 41114410
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • ItemWireless Weather Station
  • Temperature ScaleCelsius, Fahrenheit
  • Secondary ScaleIndoor Humidity, Temperature
  • Display TypeThermistor/Resistive Humidity Sensor
  • Number of Digits2
  • Base Mounting TypeFlip Stand, Screw Holes
  • BacklitNot Backlit
  • Case MaterialPlastic
  • Includes(3) Wireless Temperature & Humidity Sensors, Home Environment Display
  • Number of Mounting Holes1
  • Base Height5 in
  • Base Maximum Temperature °F122 Degrees F
  • Base Minimum Temperature °F32 Degrees F
  • Display Width3.63 in
  • Scale Type Digital
  • Primary Scale Outdoor Humidity/Temperature
  • Humidity Accuracy +/-3% (20% to 80%), +/-4% (10% to 20%/80% to 90%), +/-5% (0% to 10%/90% to 100%)
  • Digit Height 3/4 in
  • Base Width 5.4 in
  • Base Mounting Location Desk, Wall
  • Case Colour White
  • Humidity Resolution 0.01
  • Includes Batteries Batteries Not Included
  • Base Depth 1.3 in
  • Base Maximum Temperature °C 50 Degrees C
  • Base Minimum Temperature °C 0 Degrees C
  • Display Height 3.25 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list