!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WEATHER COMBO PACK, 16 V DC MAX, 4.015 IN L, -40 ° F TO 257 ° F, 14 AWG TO 16 AWG

WEATHER COMBO PACK, 16 V DC MAX, 4.015 IN L, -40 ° F TO 257 ° F, 14 AWG TO 16 AWG

PICO

WEATHER COMBO PACK, 16 V DC MAX, 4.015 IN L, -40 ° F TO 257 ° F, 14 AWG TO 16 AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WEATHER COMBO PACK, 16 V DC MAX, 4.015 IN L, -40 ° F TO 257 ° F, 14 AWG TO 16 AWG

WEATHER COMBO PACK, 16 V DC MAX, 4.015 IN L, -40 ° F TO 257 ° F, 14 AWG TO 16 AWG

PICO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.52 / KIT KT

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIC2157-14
  • Mfr. Model # 2157-14
  • UNSPSC # 39121400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.026 lbs

Product Details

This weather combo pack has an operating temperature range of -40 Degrees F to 257 Degrees F. It measures 4.015 inch L. This weather combo pack meets the standards for RoHS. It has a tin finish, and has 14 AWG minimum wire size to 16 AWG maximum wire size.

Technical Specs

  • ItemWeather Combo Pack
  • Contact MaterialBrass
  • Maximum Operating Temperature257 Degrees F
  • Maximum Wire Size16 AWG
  • UL 94 Flammability RatingNot Rated
  • StandardsRoHS Compliant
  • Insulation TypeBare
  • Overall Length4.015 in
  • Contact Finish Tin
  • Insulation Material Nylon
  • Minimum Wire Size 14 AWG
  • Maximum Voltage 16V DC
  • RoHS Compliant Yes
  • Current 20 A
  • Minimum Operating Temperature -40 Degrees F
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list