!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WATERPROOF BIB PANTS,38 IN,PVC,GREEN,L

WATERPROOF BIB PANTS,38 IN,PVC,GREEN,L

VIKING

WATERPROOF BIB PANTS,38 IN,PVC,GREEN,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WATERPROOF BIB PANTS,38 IN,PVC,GREEN,L

WATERPROOF BIB PANTS,38 IN,PVC,GREEN,L

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $85.96 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM3305PL
  • Mfr. Model # 3305P-L
  • UNSPSC # 46181544
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • ItemWaterproof Bib Pants
  • GenderMale
  • ColourGreen
  • Maximum Waist Size38 in
  • Number of Inside Pockets0
  • Includes LiningNo
  • Waist ClosureSnap and Hoo & Loop
  • Will Fit Over BootsYes
  • Features420D Nylon with PVC Backing
  • Pass Through PocketsNo
  • Seam StyleDouble Stitched, Taped, Heat Sealed
  • Garment TypeWaterproof Bib Pants
  • Material Nylon, Polyester, PVC
  • Size L
  • Inseam 32 in
  • High-Visibility No
  • Number of Outside Pockets 0
  • Lining Material Polyester
  • Leg Fit Straight
  • Coating Material PVC
  • Includes Suspenders Yes
  • Resists Abrasion, Punctures, Tears
  • Series Journeyman(R) 420D

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories