!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WATER PUMP PLIER, V, GROOVE JOINT, 3½ IN MAX JAW OPENING, 16 IN OVERALL L, 11 JAW POSITIONS

WATER PUMP PLIER, V, GROOVE JOINT, 3½ IN MAX JAW OPENING, 16 IN OVERALL L, 11 JAW POSITIONS

KNIPEX

WATER PUMP PLIER, V, GROOVE JOINT, 3½ IN MAX JAW OPENING, 16 IN OVERALL L, 11 JAW POSITIONS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WATER PUMP PLIER, V, GROOVE JOINT, 3½ IN MAX JAW OPENING, 16 IN OVERALL L, 11 JAW POSITIONS

WATER PUMP PLIER, V, GROOVE JOINT, 3½ IN MAX JAW OPENING, 16 IN OVERALL L, 11 JAW POSITIONS

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $168.37 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG30WJ79
  • Mfr. Model # 88 01 400
  • UNSPSC # 27112113
  • CATALOGUE PAGE # 364
  • Shipping Weight 2.65 lbs

Product Details

This Knipex Alligator series water pump pliers has a length of 16 inch, plus it weighs 2.62 pounds and is not insulated. The handle is red. It features 11 position, box-joint design, pinch guard, self-locking on pipes and nuts and meets the standards for DIN ISO 5743. In addition, it has a atramentized phosphate coat finish, plus it is non-sparking, and is not tether ready with a plastic standard cushion grip.

Technical Specs

  • ItemWater Pump Pliers
  • Adjustment MechanismGroove Joint
  • Jaw ShapeV
  • Maximum Jaw Opening3 1/2 in
  • Jaw Width5/8 in
  • Grip StyleStandard Cushion
  • InsulatedNot Insulated
  • Features11 Position, Box-Joint Design, Pinch Guard, Self-Locking On Pipes and Nuts
  • For Use WithNuts, Pipes, Pumps
  • Handle ColourRed
  • Plier MaterialSteel
  • StandardsDIN ISO 5743
  • Weight2.62 lb
  • Plier Type Tongue and Groove Pliers
  • Jaw Texture Serrated
  • Overall Length 16 in
  • Number of Jaw Positions 11
  • Jaw Length 2 in
  • Non-Sparking Not Non-Sparking
  • Tether Ready Tether Not Ready
  • Finish Atramentized (Phosphate Coat)
  • Grip Material Plastic
  • Jaw Opening Type Manual
  • Series Knipex Alligator
  • Steel Type Chrome Vanadium Electric Steel
  • Product Type Water Pump Plier
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list