!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WATER PUMP PLIER, V, PUSH BUTTON, 2¾ IN MAX JAW OPENING, 12 IN OVERALL L, 25 JAW POSITIONS

WATER PUMP PLIER, V, PUSH BUTTON, 2¾ IN MAX JAW OPENING, 12 IN OVERALL L, 25 JAW POSITIONS

KNIPEX

WATER PUMP PLIER, V, PUSH BUTTON, 2¾ IN MAX JAW OPENING, 12 IN OVERALL L, 25 JAW POSITIONS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WATER PUMP PLIER, V, PUSH BUTTON, 2¾ IN MAX JAW OPENING, 12 IN OVERALL L, 25 JAW POSITIONS

WATER PUMP PLIER, V, PUSH BUTTON, 2¾ IN MAX JAW OPENING, 12 IN OVERALL L, 25 JAW POSITIONS

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $140.35 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX8721300SBA
  • Mfr. Model # 87 21 300 SBA
  • UNSPSC # 27112112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.275 lbs

Product Details

This water pump pliers has a length of 11 13/16 inch, plus it weighs 530 g and is not insulated. It features effortless working, reliable locking of the hinge bolt with the first workload, self-clamping and more and meets the standards for DIN ISO 8976. In addition, it has a polished finish, plus it is not non-sparking, with a plastic standard cushion grip.

Technical Specs

  • ItemWater Pump Pliers
  • Overall Length11 13/16 in
  • Jaw Width3/8 in
  • Grip StyleStandard Cushion
  • InsulatedNot Insulated
  • FinishPolished
  • Plier MaterialSteel
  • Steel TypeChrome Vanadium Electric Steel
  • Product TypePliers
  • Plier Type Tongue and Groove Pliers
  • Number of Jaw Positions 25
  • Jaw Length 1 1/2 in
  • Non-Sparking Not Non-Sparking
  • Features Effortless Working, Reliable Locking of the Hinge Bolt with the First Workload, Self-Clamping on Pipes and Nuts: No Slipping on the Workpiece, The Adjustment Directly on the Workpiece is Possible by Simply Sliding the Pliers Handle
  • Grip Material Plastic
  • Standards DIN ISO 8976
  • Weight 530 g
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list