!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WATER-MISCIBLE CUTTING LUBRICANT,3.78L

WATER-MISCIBLE CUTTING LUBRICANT,3.78L

BIO-CIRCLE

WATER-MISCIBLE CUTTING LUBRICANT,3.78L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WATER-MISCIBLE CUTTING LUBRICANT,3.78L

WATER-MISCIBLE CUTTING LUBRICANT,3.78L

BIO-CIRCLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $156.49 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT53C005
  • Mfr. Model # 53C005
  • UNSPSC # 47171814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.828 lbs

Product Details

This cutting oil is for general purpose use and is brown is for use on drilling, machining operations, milling, reaming, sawing, shaping, and is for turning. This meets the standards for OSHA, 29 CFR 1910.1200. It features bactericides-free, extreme pressure additives, non-chlorinated ep additives, extraordinary cutting performance for optimal tool life and surfaces, high oil content, low foaming, stable emulsion.

Technical Specs

  • ItemWater-Miscible Cutting Lubricant
  • ColourBrown
  • Container TypeJug
  • StandardsOSHA, 29 CFR 1910.1200
  • Viscosity @ 100CNot Available
  • Application Drilling, Machining Operations, Milling, Reaming, Sawing, Shaping, Turning
  • Container Size 3.78 L
  • Flash Point 302 Degrees F
  • Fragrance Characteristic
  • Viscosity @ 40C Not Available
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list