!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WA-2B SERIES WATER CONDITIONER, FLUORESCENT MAGNETIC PARTICLE TESTING

WA-2B SERIES WATER CONDITIONER, FLUORESCENT MAGNETIC PARTICLE TESTING

NO BRAND NAME ASSIGNED

WA-2B SERIES WATER CONDITIONER, FLUORESCENT MAGNETIC PARTICLE TESTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WA-2B SERIES WATER CONDITIONER, FLUORESCENT MAGNETIC PARTICLE TESTING

WA-2B SERIES WATER CONDITIONER, FLUORESCENT MAGNETIC PARTICLE TESTING

NO BRAND NAME ASSIGNED

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $281.42 / EACH

EHC: EHC :
Min Qty 6 = $1,688.52

Compliance and Restrictions

This product must be purchased in quantities of 6 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MFX01-2148-63
  • Mfr. Model # 01-2148-63
  • UNSPSC # 15121520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.75 lbs

Product Details

This WA-2B water conditioner features corrosion inhibition, enhanced antifoam characteristics, excellent surface wetting, improves magnetic particle dispersion. Plus, it is for use with water-based magnetic particle suspensions. It can be used for Fluorescent Magnetic Particle Testing, and meets the standards for ASTM E1444, ASTM E709.

Technical Specs

  • ItemWater Conditioner
  • Container TypePail
  • StandardsASTM E1444, ASTM E709
  • FeaturesCorrosion Inhibition, Enhanced Antifoam Characteristics, Excellent Surface Wetting, Improves Magnetic Particle Dispersion
  • FormPowder
  • Maximum Temperature48 Degrees C
  • Container Capacity 5 lb
  • Product Type Powder
  • Series WA-2B
  • For Use On Water-Based Magnetic Particle Suspensions
  • Process Fluorescent Magnetic Particle Testing
  • Minimum Temperature 6 Degrees C

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list