!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
USS WASHER, FOR ⅞ IN SCREW, STEEL, GRADE 8, ZINC YELLOW, 0.938 IN ID, 10 PK

USS WASHER, FOR ⅞ IN SCREW, STEEL, GRADE 8, ZINC YELLOW, 0.938 IN ID, 10 PK

APPROVED VENDOR

USS WASHER, FOR ⅞ IN SCREW, STEEL, GRADE 8, ZINC YELLOW, 0.938 IN ID, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
USS WASHER, FOR ⅞ IN SCREW, STEEL, GRADE 8, ZINC YELLOW, 0.938 IN ID, 10 PK

USS WASHER, FOR ⅞ IN SCREW, STEEL, GRADE 8, ZINC YELLOW, 0.938 IN ID, 10 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.98 / pkg. of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6YPJ0
  • Mfr. Model # 513111G
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1114
  • Shipping Weight 1.25 lbs

Product Details

This USS washer is made of Grade 8 yellow and has a zinc yellow finish. Plus, it is yellow and meets the standards for ASTM F436 material quality, ASME B18.22.1 Type A Wide, USS Standard dimensional standards. This USS washer is designed for screws measuring 7/8 inch.

Technical Specs

  • ItemUSS Washer
  • Dimensional StandardsASME B18.22.1 Type A Wide, USS Standard
  • Material Grade/ClassGrade 8
  • For Screw Size7/8 in
  • Outside Diameter2 1/4 in
  • System of MeasurementInch
  • ColourYellow
  • Rockwell HardnessC38
  • Flat Washer Type USS
  • Material Steel
  • Finish Zinc Yellow
  • Inside Diameter 0.938 in
  • Maximum Thickness 0.165 in
  • Minimum Thickness 0.165 in
  • Material Quality Standards ASTM F436
  • Thickness Tolerance +0.027 in/-0.029 in
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list