!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WALL CABINET, 30 X 12 X 30¼ IN, SOLID, 1 ADJUSTABLE SHELF, DARK GREY, 24 LB W, RESIN

WALL CABINET, 30 X 12 X 30¼ IN, SOLID, 1 ADJUSTABLE SHELF, DARK GREY, 24 LB W, RESIN

SUNCAST COMMERCIAL

WALL CABINET, 30 X 12 X 30¼ IN, SOLID, 1 ADJUSTABLE SHELF, DARK GREY, 24 LB W, RESIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WALL CABINET, 30 X 12 X 30¼ IN, SOLID, 1 ADJUSTABLE SHELF, DARK GREY, 24 LB W, RESIN

WALL CABINET, 30 X 12 X 30¼ IN, SOLID, 1 ADJUSTABLE SHELF, DARK GREY, 24 LB W, RESIN

SUNCAST COMMERCIAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $342.59 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49WX79
  • Mfr. Model # BMCCPD3000
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.0 lbs

Product Details

This wall cabinet measures 30 inch width x 30 1/4 inch height x 12 inch depth and is dark grey. It includes full width adjustable shelf and is made out of resin. In addition, it has one shelf and weighs 24 pounds, has a padlock hasp lock and solid doors.

Technical Specs

  • ItemWall Cabinet
  • Cabinet MaterialResin
  • Door Handle TypeRecessed Pull
  • Frame AssembledUnassembled
  • Lock TypePadlock Hasp
  • Overall Depth12 in
  • Overall Width30 in
  • Shelf AdjustabilityAdjustable
  • Door Locking Points1
  • Method of ConstructionWelded
  • Cabinet Colour Grey
  • Cabinet Storage Components Shelves
  • Door Type Solid
  • Load Capacity per Shelf 50 lb
  • Number of Shelves 1
  • Overall Height 30 1/4 in
  • Number of Doors 2
  • Weight 24 lb
  • Includes Full Width Adjustable Shelf
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list