!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUTTING TIP, MEDIUM-DUTY, VICTOR SERIES 3, OXYACETYLENE, 4-10 PSI, SIZE 3, TYPE 101, 2 1/2 IN

CUTTING TIP, MEDIUM-DUTY, VICTOR SERIES 3, OXYACETYLENE, 4-10 PSI, SIZE 3, TYPE 101, 2 1/2 IN

STOODY

CUTTING TIP, MEDIUM-DUTY, VICTOR SERIES 3, OXYACETYLENE, 4-10 PSI, SIZE 3, TYPE 101, 2 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUTTING TIP, MEDIUM-DUTY, VICTOR SERIES 3, OXYACETYLENE, 4-10 PSI, SIZE 3, TYPE 101, 2 1/2 IN

CUTTING TIP, MEDIUM-DUTY, VICTOR SERIES 3, OXYACETYLENE, 4-10 PSI, SIZE 3, TYPE 101, 2 1/2 IN

STOODY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.42 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VTW0331-0016
  • Mfr. Model # 0331-0016
  • UNSPSC # 23271711
  • CATALOGUE PAGE # 1480
  • Shipping Weight 0.1 lbs

Product Details

This medium-duty, Victor series three, size three, type 101 cutting tip is made for use with oxyacetylene and has a pressure of four to 10 PSI. It has a cutting thickness of 2 1/2 inches.

Technical Specs

  • ItemCutting Tip
  • For Torch TypeHandheld, Machine
  • Tip Size3
  • Minimum Cutting Thickness2 in
  • Compatible Cutting AttachmentCA 1260, CA 1350, CA 1351, CA 1352, CA 24709, CA 411-3
  • ApplicationFabrication, Repair and Maintenance
  • Fuel Flow Rate14 to 26 scfh (Acetylene)
  • Maximum Cutting Speed15 in/min
  • Oxygen Flow Rate15 to 29 scfh (Preheat), 210 to 240 scfh (Cutting)
  • Pressure Rating (Oxygen)40 to 50 psig (Cutting), 5 to 16 (Preheat)
  • Compatible Fuel Type Acetylene
  • Tip Series 3-101
  • Tip Design One Piece
  • Maximum Cutting Thickness 2 1/2 in
  • Compatible Manufacturer Victor
  • Flame Type Light to Medium Preheat
  • Kerf Width 0.11 in
  • Minimum Cutting Speed 10 in/min
  • Pressure Rating (Fuel) 4 to 10 psig (Acetylene)
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list