!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUTTING TIP, HEAVY-DUTY, VICTOR SERIES 1, ACETYLENE, 3-5 PSI, SIZE 00, TYPE 101, 1/4 IN

CUTTING TIP, HEAVY-DUTY, VICTOR SERIES 1, ACETYLENE, 3-5 PSI, SIZE 00, TYPE 101, 1/4 IN

STOODY

CUTTING TIP, HEAVY-DUTY, VICTOR SERIES 1, ACETYLENE, 3-5 PSI, SIZE 00, TYPE 101, 1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUTTING TIP, HEAVY-DUTY, VICTOR SERIES 1, ACETYLENE, 3-5 PSI, SIZE 00, TYPE 101, 1/4 IN

CUTTING TIP, HEAVY-DUTY, VICTOR SERIES 1, ACETYLENE, 3-5 PSI, SIZE 00, TYPE 101, 1/4 IN

STOODY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.13 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VTW0330-0004
  • Mfr. Model # 0330-0004
  • UNSPSC # 23271711
  • CATALOGUE PAGE # 1480
  • Shipping Weight 0.2 lbs

Product Details

This heavy-duty, Victor series one, size 00, type 101 cutting tip is made for use with acetylene and has a pressure of three to five PSI. It has a cutting thickness of 1/4 inches.

Technical Specs

  • ItemCutting Tip
  • For Torch TypeHandheld, Machine
  • Tip Size00
  • Maximum Cutting Thickness1/4 in
  • Compatible Cutting AttachmentCA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1
  • ApplicationFabrication, Repair and Maintenance
  • Flame TypeMedium Preheat
  • Kerf Width0.05 in
  • Minimum Cutting Speed27 in/min
  • Pressure Rating (Fuel)3 to 5 psig (Acetylene)
  • Compatible Fuel Type Acetylene
  • Tip Series 1-101
  • Tip Design One Piece
  • Compatible Cutting Torch Series HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC
  • Compatible Manufacturer Victor
  • Compatible Torch Manufacturer Part Number HC 1200C, HC 1201C, HC 1202C, HC 1230C, HC 1231C, HC 1232C, HC 1250C, HC 1250LC, HC 1251C, HC 1252C, HC 1262C, HC 1270C, HC 1271C, HC 1272C, HC 1280C, HC 1290C, MT 1065A, MT 1065N, MT 204A, MT 210A, MT 310A, MT 310AV, MT 318A, MT 318AV, MT 5, SST 1000FC, SST 1001FC, SST 2600FC, SST 2601FC, SST 900FC, SST 901FC, ST 1001FC, ST 100FC, ST 1030FC, ST 1031FC, ST 1032FC, ST 1050FC, ST 1051FC, ST 1052FC, ST 2600FC, ST 2601FC, ST 2601FCL, ST 2602FC, ST 2610FC, ST 2611FC, ST 2612FC, ST 2630FC, ST 2631FC, ST 2632FC, ST 2650FC, ST 2651FC, ST 2651FCL, ST 2652FC, ST 2652FCL, ST 2670FC, ST 2671FC, ST 2672FC, ST 300FC, ST 400C, ST 900FC, ST 901FC, ST 912FC, ST 930FC, ST 931FC, ST 932FC, ST 950FC, ST 951FC, ST 952FC, ST 972FC, ST 991FC
  • Fuel Flow Rate 4 to 6 scfh (Acetylene)
  • Maximum Cutting Speed 30 in/min
  • Oxygen Flow Rate 30 to 35 scfh (Cutting), 4 to 6 scfh (Preheat)
  • Pressure Rating (Oxygen) 20 to 25 psig (Cutting), 3 to 5 psig (Preheat)
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list