!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VITRIFIED MOUNTED POINT, 5/16 IN DIAMETER, ALUMINUM OXIDE, 60 GRIT, B53

VITRIFIED MOUNTED POINT, 5/16 IN DIAMETER, ALUMINUM OXIDE, 60 GRIT, B53

NORTON

VITRIFIED MOUNTED POINT, 5/16 IN DIAMETER, ALUMINUM OXIDE, 60 GRIT, B53 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VITRIFIED MOUNTED POINT, 5/16 IN DIAMETER, ALUMINUM OXIDE, 60 GRIT, B53

VITRIFIED MOUNTED POINT, 5/16 IN DIAMETER, ALUMINUM OXIDE, 60 GRIT, B53

NORTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.89 / each

EHC: EHC :
Min Qty 25 = $97.25

Compliance and Restrictions

This product must be purchased in multiples of 25 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NRN24423
  • Mfr. Model # 61463624423
  • UNSPSC # 31191601
  • CATALOGUE PAGE # 1388
  • Shipping Weight 0.01 lbs

Product Details

B-shape pacesetter mounted point is a stock offering of high-quality, pre-engineered vitrified mounted points, available in a full range of standard shapes and spindles. Maximum operating speed is based on 1/2 inch overhang.

Technical Specs

  • ItemMounted Point
  • Bond TypeVitrified
  • Overall Thickness5/8 in
  • Grit60
  • Primary Material ApplicationCarbon Steel
  • Specification38A M
  • SeriesGemini 38A
  • Compatible Tool TypeDie Grinder, Drills, Flexible Shaft Grinder, Pencil Grinder, Straight Grinder
  • Abrasive Material Aluminum Oxide
  • Overall Dia. 5/16 in
  • Shank Dia. 1/8 in
  • Shape B53
  • Shank Length 1 1/2 in
  • Operating Speed - Maximum 67,070 RPM
  • Grade Medium

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list