!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VINYL LABEL, ADHESIVE MOUNT, ¾ IN X¾ IN NOMINAL SIGN SIZE, 0.004 IN THICK, 36 PK, EYE PROTECTION SYMBOL

VINYL LABEL, ADHESIVE MOUNT, ¾ IN X¾ IN NOMINAL SIGN SIZE, 0.004 IN THICK, 36 PK, EYE PROTECTION SYMBOL

BRADY

VINYL LABEL, ADHESIVE MOUNT, ¾ IN X¾ IN NOMINAL SIGN SIZE, 0.004 IN THICK, 36 PK, EYE PROTECTION SYMBOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VINYL LABEL, ADHESIVE MOUNT, ¾ IN X¾ IN NOMINAL SIGN SIZE, 0.004 IN THICK, 36 PK, EYE PROTECTION SYMBOL

VINYL LABEL, ADHESIVE MOUNT, ¾ IN X¾ IN NOMINAL SIGN SIZE, 0.004 IN THICK, 36 PK, EYE PROTECTION SYMBOL

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.83 / CARD

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY58525
  • Mfr. Model # 58525
  • UNSPSC # 55121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • ItemSafety Label
  • ADA CompliantNot ADA Compliant
  • Adhesive TypeAcrylic
  • ANSI StandardsANSI Z53.1-1967
  • Average Outdoor Durability8 to 10 yr
  • Corrosion ResistantNot Corrosion-Resistant
  • Glow-in-the-DarkNot Glow In The Dark
  • Height3/4 in
  • Indoor/Outdoor UsageIndoor/Outdoor
  • Maximum Service Temperature180 Degrees F
  • Minimum Application Temperature0 Degrees F
  • Mirror PrintNot Mirror Print
  • Number of Printed Sides1
  • Package Quantity36
  • Product TypeSafety Label
  • Retroreflective GradeNot Retroreflective
  • Sign HeaderNo Header
  • Sign Legend Background ColourBlue, White
  • Sign Legend Text ColourBlue
  • Sign Material GroupFlexible Plastic
  • Sign Mounting StyleAdhesive
  • StandardsANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
  • UV ResistantNot UV-Resistant
  • Write on SurfaceNo Write-On Surface
  • Abrasion Resistant Abrasion-Resistant
  • Adhesive Style Permanent
  • ANSI 969 Compliant Not ANSI 969 Compliant
  • Anti-Slip Surface No Anti-Slip Surface
  • Chemical Resistant Chemical-Resistant
  • Depth 1/16 in
  • Graffiti Resistant Not Graffiti-Resistant
  • Includes Mounting Hardware Mounting Hardware Not Included
  • Material Properties Flexible
  • Metal Detectable Not Metal Detectable
  • Minimum Service Temperature -40 Degrees F
  • Mounting Pattern No Mounting Holes
  • Outdoor Life Expectancy 8 to 10 yr
  • Printed Language No Text
  • Protective Coating No Protective Coating
  • Sign Format Other Format
  • Sign Legend Eye Protection Symbol
  • Sign Legend Style Symbol
  • Sign Material Vinyl
  • Sign Mounting Location Post, Wall
  • Sign Shape Square
  • Thickness 0.004 in
  • Width 3/4 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list