!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VINYL BASKET TRUCK, AIR CUSHION BUMPER, 15 CU FT CAPACITY, 400 LB LOAD CAPACITY

VINYL BASKET TRUCK, AIR CUSHION BUMPER, 15 CU FT CAPACITY, 400 LB LOAD CAPACITY

R&B WIRE PRODUCTS INC.

VINYL BASKET TRUCK, AIR CUSHION BUMPER, 15 CU FT CAPACITY, 400 LB LOAD CAPACITY close
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
VINYL BASKET TRUCK, AIR CUSHION BUMPER, 15 CU FT CAPACITY, 400 LB LOAD CAPACITY

VINYL BASKET TRUCK, AIR CUSHION BUMPER, 15 CU FT CAPACITY, 400 LB LOAD CAPACITY

R&B WIRE PRODUCTS INC.

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $838.72 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.
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
  • Item # RWR412SOBC/BL
  • Mfr. Model # 412SOBC/BL
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.25 lbs

Product Details

This vinyl basket truck with air cushion bumper measures 29 1/2 inch width x 36 1/2 inch height x 39 1/2 inch length, and is blue with a powder-coated finish/coating. It includes non-marking bumper and it is made out of steel. In addition, it has a 800-pound load capacity and a soft loop handle. It also features sealed bearings.

Technical Specs

  • ItemVinyl Basket Truck with Air Cushion Bumper
  • Bushel Capacity12 bu
  • Cubic Yard Capacity0.28 cu yd
  • Liner MaterialVinyl
  • Liner ColourBlue
  • Base Finish/CoatingPowder Coated
  • Inside Width28 in
  • Overall Length39 1/2 in
  • Overall Height36 1/2 in
  • Caster/Wheel Configuration(4) Swivel
  • Caster Wheel Dia.5 in
  • Handle TypeSoft Loop
  • Number of Compartments1
  • Includes Frame BumpersWith Frame Bumpers
  • Quiet Performance FeaturesSealed Bearings
  • IncludesNon-Marking Bumper
  • Caster Wheel/Tread MaterialPolyurethane
  • Caster Frame MaterialSteel
  • Caster Mounting TypePlate
  • ColourBlue
  • Truck Style Standard
  • Cubic Foot Capacity 15 cu ft
  • Load Capacity 800 lb
  • Liner Style Permanent
  • Base Material Steel
  • Inside Length 38 in
  • Inside Height 29 in
  • Overall Width 29 1/2 in
  • Caster/Wheel Mounting Location Standard
  • Caster Brake Type No Brake Included
  • Collapsible Not Collapsible
  • End Style Closed
  • Number of Drain Holes 0
  • Mobility Option Forklift Capable, Manual
  • Optional Lid Mfr Model No. 4606HL
  • Assembled/Unassembled Assembled
  • Caster Core Material Plastic
  • Caster Mounting Height 6 1/8 in
  • Caster Wheel Width 1 in
  • Non-Marking Casters/Wheels Non-Marking Casters/Wheels
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation