!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VINYL BASKET TRUCK, AIR CUSHION BUMPER, GREEN, 25X30½X36½ IN, STEEL, 600 LB CAPACITY, 3 IN WHEEL, SOFT LOOP HANDLE

VINYL BASKET TRUCK, AIR CUSHION BUMPER, GREEN, 25X30½X36½ IN, STEEL, 600 LB CAPACITY, 3 IN WHEEL, SOFT LOOP HANDLE

R&B WIRE PRODUCTS INC.

VINYL BASKET TRUCK, AIR CUSHION BUMPER, GREEN, 25X30½X36½ IN, STEEL, 600 LB CAPACITY, 3 IN WHEEL, SOFT LOOP HANDLE close
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
VINYL BASKET TRUCK, AIR CUSHION BUMPER, GREEN, 25X30½X36½ IN, STEEL, 600 LB CAPACITY, 3 IN WHEEL, SOFT LOOP HANDLE

VINYL BASKET TRUCK, AIR CUSHION BUMPER, GREEN, 25X30½X36½ IN, STEEL, 600 LB CAPACITY, 3 IN WHEEL, SOFT LOOP HANDLE

R&B WIRE PRODUCTS INC.

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $711.81 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.
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
  • Item # RWR408SOBC/FG
  • Mfr. Model # 408SOBC/FG
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 84.0 lbs

Product Details

This vinyl basket truck with air cushion bumper measures 25 inch width x 30 1/2 inch height x 36 1/2 inch length, and is green with a powder-coated finish/coating. It includes non-marking bumper and it is made out of steel. In addition, it has a 600-pound load capacity and a soft loop handle. It also features sealed bearings.

Technical Specs

  • ItemVinyl Basket Truck with Air Cushion Bumper
  • Bushel Capacity8 bu
  • Cubic Yard Capacity0.37 cu yd
  • Liner MaterialVinyl
  • Liner ColourGreen
  • Base Finish/CoatingPowder Coated
  • Inside Width23 1/2 in
  • Overall Length36 1/2 in
  • Overall Height30 1/2 in
  • Caster/Wheel Configuration(4) Swivel
  • Caster Brake TypeNo Brake Included
  • CollapsibleNot Collapsible
  • End StyleClosed
  • Number of Drain Holes0
  • Mobility OptionForklift Capable, Manual
  • Optional Lid4608HL
  • Assembled/UnassembledAssembled
  • Caster Core MaterialPlastic
  • Caster Mounting Height6 1/8 in
  • Caster Wheel Width1 in
  • Non-Marking Casters/WheelsNon-Marking Casters/Wheels
  • Truck Style Standard
  • Cubic Foot Capacity 10 cu ft
  • Load Capacity 600 lb
  • Liner Style Permanent
  • Base Material Steel
  • Inside Length 35 in
  • Inside Height 24 in
  • Overall Width 25 in
  • Caster/Wheel Mounting Location Standard
  • Caster Wheel Type Standard
  • Caster Wheel Dia. 3 in
  • Handle Type Soft Loop
  • Number of Compartments 1
  • Includes Frame Bumpers With Frame Bumpers
  • Quiet Performance Features Sealed Bearings
  • Includes Non-Marking Bumper
  • Caster Wheel/Tread Material Polyurethane
  • Caster Frame Material Steel
  • Caster Mounting Type Plate
  • Colour Green