VINYL BASKET TRUCK, AIR CUSHION BUMPER, 10 CU FT CAPACITY, 300 LB LOAD CAPACITY
VINYL BASKET TRUCK, AIR CUSHION BUMPER, 10 CU FT CAPACITY, 300 LB LOAD CAPACITY
R&B WIRE PRODUCTS INC.
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This vinyl basket truck with air cushion bumper measures 25 inch width x 30 1/2 inch height x 36 1/2 inch length, and is blue with a powder-coated finish/coating. It includes non-marking bumper and it is made out of steel. In addition, it has a 600-pound load capacity and a soft loop handle. It also features sealed bearings.
Technical Specs
Item Vinyl Basket Truck with Air Cushion Bumper
Bushel Capacity 8 bu
Cubic Yard Capacity 0.82 cu yd
Liner Material Vinyl
Liner Colour Blue
Base Finish/Coating Powder Coated
Inside Width 23 1/2 in
Overall Length 36 1/2 in
Overall Height 30 1/2 in
Caster/Wheel Configuration (4) Swivel
Caster Brake Type No Brake Included
Collapsible Not Collapsible
End Style Closed
Number of Drain Holes 0
Mobility Option Forklift Capable, Manual
Optional Lid Mfr Model No. 4618HL
Assembled/Unassembled Assembled
Caster Core Material Plastic
Caster Mounting Height 6 1/8 in
Caster Wheel Width 1 in
Non-Marking Casters/Wheels Non-Marking Casters/Wheels
Truck Style Standard
Cubic Foot Capacity 10 cu ft
Load Capacity 600 lb
Liner Style Permanent
Base Material Steel
Inside Length 35 in
Inside Height 24 in
Overall Width 25 in
Caster/Wheel Mounting Location Standard
Caster Wheel Type Standard
Caster Wheel Dia. 3 in
Handle Type Soft Loop
Number of Compartments 1
Includes Frame Bumpers With Frame Bumpers
Quiet Performance Features Sealed Bearings
Includes Non-Marking Bumper
Caster Wheel/Tread Material Polyurethane
Caster Frame Material Steel
Caster Mounting Type Plate
Colour Blue
Country of Origin United States
(subject to change)