VINYL BASKET TRUCK, 12.4 CU FT CAPACITY, 600 LB LOAD CAPACITY
VINYL BASKET TRUCK, 12.4 CU FT CAPACITY, 600 LB LOAD CAPACITY
R&B WIRE PRODUCTS INC.
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This vinyl basket truck measures 25 inch width x 31 1/2 inch height x 38 inch length, and is yellow with a powder-coated finish/coating. It includes non-marking bumper and it is made out of steel. In addition, it has a 600-pound load capacity and a soft loop handle. It also features sealed bearings.
Technical Specs
Item Vinyl Basket Truck
Bushel Capacity 10 bu
Cubic Yard Capacity 0.92 cu yd
Liner Material Vinyl
Liner Colour Yellow
Base Finish/Coating Powder Coated
Inside Width 25 in
Overall Length 38 in
Overall Height 31 1/2 in
Caster/Wheel Configuration (4) Swivel
Caster Brake Type No Brake Included
Collapsible Not Collapsible
End Style Closed
Number of Drain Holes 0
Mobility Option Forklift Capable, Manual
Optional Lid Mfr Model No. 4620HL
Assembled/Unassembled Assembled
Caster Core Material Plastic
Caster Mounting Height 6 1/8 in
Caster Wheel Width 1 in
Non-Marking Casters/Wheels Non-Marking Casters/Wheels
Truck Style Standard
Cubic Foot Capacity 12.4 cu ft
Load Capacity 600 lb
Liner Style Permanent
Base Material Steel
Inside Length 36 1/2 in
Inside Height 25 1/2 in
Overall Width 25 in
Caster/Wheel Mounting Location Standard
Caster Wheel Type Standard
Caster Wheel Dia. 4 in
Handle Type Soft Loop
Number of Compartments 1
Includes Frame Bumpers Without Frame Bumpers
Quiet Performance Features Sealed Bearings
Includes Non-Marking Bumper
Caster Wheel/Tread Material Polyurethane
Caster Frame Material Steel
Caster Mounting Type Plate
Colour Yellow
Country of Origin United States
(subject to change)