!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GAS WELDING OUTFIT, 90-DEGREE, CA1350, CUTS 6 IN, WELDS 1/4 IN, ACETYLENE/OXYGEN

GAS WELDING OUTFIT, 90-DEGREE, CA1350, CUTS 6 IN, WELDS 1/4 IN, ACETYLENE/OXYGEN

VICTOR

GAS WELDING OUTFIT, 90-DEGREE, CA1350, CUTS 6 IN, WELDS 1/4 IN, ACETYLENE/OXYGEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAS WELDING OUTFIT, 90-DEGREE, CA1350, CUTS 6 IN, WELDS 1/4 IN, ACETYLENE/OXYGEN

GAS WELDING OUTFIT, 90-DEGREE, CA1350, CUTS 6 IN, WELDS 1/4 IN, ACETYLENE/OXYGEN

VICTOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $937.88 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VTW0384-2125
  • Mfr. Model # 0384-2125
  • UNSPSC # 23271702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.9 lbs

Product Details

This gas welding outfit includes a cutting tip, tip cleaner, striker, goggles, hose, welding nozzle, and heating nozzle. The 90-degree outfit cuts up to six inches and welds up to 1/4 inches. This product requires the use of propylene and propane and has a CA1350 cutting attachment.

Technical Specs

  • ItemGas Welding Outfit
  • Kit SeriesPerformer Edge 2.0
  • Cutting Tip Manufacturer Part Number0-3-101
  • Head Angle90 Degrees
  • Welding and Brazing Tip Manufacturer Part Number0-W-1
  • Regulator CGA Number (Oxygen)CGA 540
  • Hose Length12 1/2 ft
  • Torch StyleVictor
  • ApplicationCutting, Heating, Welding
  • Number of Cutting Tips1
  • Number of Welding Nozzles1
  • Regulator Model (Oxygen)ESS3-125-540
  • Compatible Fuel Type Acetylene
  • Torch Handle Model WH100FC
  • Cutting Attachment Manufacturer Part Number CA1350
  • Heating Nozzle Manufacturer Part Number 4-MFA-1
  • Regulator CGA Number (Fuel) CGA 510
  • Hose Fitting Size B
  • Product Type Combination Torch & Tip Kit
  • Includes Goggles, Striker, Tip Cleaner
  • Number of Brazing and Soldering Tips 1
  • Number of Regulators 2
  • Regulator Model (Fuel) ESS3-15-510
  • Standards ASTM G-175, CGA E-4, ELT, UL 252
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list