!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDING HANDLE, 315FC+ SERIES, POLISHED FINISH, BRASS

WELDING HANDLE, 315FC+ SERIES, POLISHED FINISH, BRASS

VICTOR THERMAL DYNAMICS

WELDING HANDLE, 315FC+ SERIES, POLISHED FINISH, BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING HANDLE, 315FC+ SERIES, POLISHED FINISH, BRASS

WELDING HANDLE, 315FC+ SERIES, POLISHED FINISH, BRASS

VICTOR THERMAL DYNAMICS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $667.89 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VTW0382-0093
  • Mfr. Model # 0382-0093
  • UNSPSC # 23270000
  • CATALOGUE PAGE # 1485
  • Shipping Weight 1.8 lbs

Product Details

This 315FC+ series welding handle is made of brass and has a polished finish. It is made for use in welding, cutting, and heating and can be used with all gases.

Technical Specs

  • ItemTorch Handle
  • Torch SeriesWH 315FC+
  • Inlet Connection Size9/16"-18
  • Inlet Connection GenderMale
  • Inlet Connection TypeUNF
  • Torch StyleVictor
  • Compatible Welding and Brazing Tip SeriesDFE, FE, RTE, UN, W
  • Compatible Tip TubeET
  • Compatible Tip Series1 Series
  • FeaturesImproved Access and Reparability of Mixer With Single Nut Removal, Improved Head Durability, Internal Connection Snap Ring Prevents Coupling Nut Sliding and Exposure to O-Rings for Reduced Damage, No Wrench Flats on Connection Nut Indicates Hand Tightening only for Safer Operation, Preheat Control Valve Flow and Reduced User Fatigue Due to Improved Balance, Superior Cutting Oxygen Valve With Improved Feathering/Ease-on Control
  • Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene
  • Hose Fitting Size B
  • Overall Length 9 in
  • Inlet Thread Direction Left Hand
  • Weight 24 oz
  • Compatible Heating Tip Series 55, MFA, MFN
  • Compatible Cutting Attachment CA 2460+
  • Body Material Brass
  • Duty Rating Heavy Duty
  • Handle Diameter 7/8 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list