!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDING CUTTING OUTFIT, 90-DEGREE, CUTS 8 IN, WELDS 3 IN, OXYGEN/PROPANE/NATURAL GAS

WELDING CUTTING OUTFIT, 90-DEGREE, CUTS 8 IN, WELDS 3 IN, OXYGEN/PROPANE/NATURAL GAS

STOODY

WELDING CUTTING OUTFIT, 90-DEGREE, CUTS 8 IN, WELDS 3 IN, OXYGEN/PROPANE/NATURAL GAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING CUTTING OUTFIT, 90-DEGREE, CUTS 8 IN, WELDS 3 IN, OXYGEN/PROPANE/NATURAL GAS

WELDING CUTTING OUTFIT, 90-DEGREE, CUTS 8 IN, WELDS 3 IN, OXYGEN/PROPANE/NATURAL GAS

STOODY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,611.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VTW0384-2113
  • Mfr. Model # 0384-2113
  • UNSPSC # 23271702
  • CATALOGUE PAGE # 1477
  • Shipping Weight 22.45 lbs

Product Details

This welding and cutting outfit has a 90-degree head angle and is designed for oxygen and propane/natural gas use. It includes a spark lighter, goggles, Wypo set, hose, one GPN cutting tip, and eight type 55 heating nozzles. The product cuts up to eight inches and welds up to three inches. It also has a 2460+ cutting attachment and 315FC+ torch handle.

Technical Specs

  • ItemCutting Outfit
  • Kit SeriesJourneyman II Edge 2.0
  • Cutting Tip Manufacturer Part Number1-GPN
  • Head Angle90 Degrees
  • Welding and Brazing Tip Manufacturer Part NumberW-2
  • Regulator CGA Number (Oxygen)CGA 540
  • Hose Length20 ft
  • Torch StyleVictor
  • ApplicationCutting, Heating
  • Number of Cutting Tips1
  • Number of Welding Nozzles1
  • Regulator Model (Oxygen)ESS4-125-540
  • Compatible Fuel Type Propylene
  • Torch Handle Model WH 315FC+
  • Cutting Attachment Manufacturer Part Number CA2460
  • Heating Nozzle Manufacturer Part Number 8T55
  • Regulator CGA Number (Fuel) CGA 510
  • Hose Fitting Size B
  • Product Type Combination Torch & Tip Kit
  • Includes Goggles, Striker, Tip Cleaner
  • Number of Brazing and Soldering Tips 1
  • Number of Regulators 2
  • Regulator Model (Fuel) ESS4-125-510LP
  • Standards AS4267, ASTM G-175, CGA E-4, ISO 2503, UL 252
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list