HAND CUTTING TORCH, 21 IN LENGTH, 90 ° HEAD, ST 2600FC SERIES
HAND CUTTING TORCH, 21 IN LENGTH, 90 ° HEAD, ST 2600FC SERIES
STOODY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This hand cutting torch is made of brass, stainless steel. It features built-in patented flashback arrestors, reverse flow check valves for added safety. It has an overall length of 21 inches, and weighs 3.8 pounds.
Technical Specs
Item Hand Cutting Torch
Cutting Torch Series ST 2600FC
Overall Length 21 in
Inlet Connection Size 9/16"-18
Weight 3.8 lb
Torch Style Victor
Body Material Brass, Stainless Steel
Features Built-In Patented Flashback Arrestors, Reverse Flow Check Valves for Added Safety
Inlet Thread Direction Left Hand, Right Hand
Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene
Head Angle 90 Degrees
Maximum Cutting Thickness 8 in
Hose Fitting Size B
Compatible Cutting Tip Series 1-101, 1-101-30, 1-101-L, 1-108, 1-112, 1-118, 1-200, 1-207, 1-218, 1-244, 1-303MP, 1-318MP, 1-BTMP, 1-BTN, 1-CSN, 1-GPN, 1-GPP, 1-GTB, 1-HPN, 1-HPP, 1-MCN
Torch Type Handheld
Duty Rating Heavy Duty
Inlet Connection Type UNF
Country of Origin Mexico
(subject to change)
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.80
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$101.55
/ EACH
VICTOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$44.37
/ EACH
VICTOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$46.97
/ EACH
VICTOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$43.72
/ EACH
VICTOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$45.63
/ EACH
VICTOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$42.89
/ EACH