!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VICTOR ST 2600FC 21"L Hand Cutting Torch

VICTOR ST 2600FC 21"L Hand Cutting Torch

VICTOR

VICTOR ST 2600FC 21"L Hand Cutting Torch close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VICTOR ST 2600FC 21"L Hand Cutting Torch

VICTOR ST 2600FC 21"L Hand Cutting Torch

VICTOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,416.79 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VTW0381-1484
  • Mfr. Model # 0381-1484
  • UNSPSC # 23271700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Technical Specs

  • ItemHand Cutting Torch
  • Cutting Torch SeriesST 2600FC
  • Overall Length21 in
  • Inlet Connection Size9/16"-18
  • Weight3.75 lb
  • Torch StyleVictor
  • Body MaterialBrass, Stainless Steel
  • FeaturesBuilt-In Patented Flashback Arrestors, Reverse Flow Check Valves for Added Safety
  • Inlet Thread DirectionLeft Hand, Right Hand
  • Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene
  • Head Angle 180 Degrees
  • Maximum Cutting Thickness 8 in
  • Hose Fitting Size B
  • Compatible Cutting Tip Series 1-101, 1-101-30, 1-101-L, 1-108, 1-112, 1-118, 1-200, 1-207, 1-218, 1-244, 1-303MP, 1-318MP, 1-BTMP, 1-BTN, 1-CSN, 1-GPN, 1-GPP, 1-GTB, 1-HPN, 1-HPP, 1-MCN
  • Torch Type Handheld
  • Duty Rating Heavy Duty
  • Inlet Connection Type UNF
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list