!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GAS REGULATOR, SINGLE STAGE, CGA 680 INLET, ¼ IN SWAGELOK OUTLET, 3,000 PSIG

GAS REGULATOR, SINGLE STAGE, CGA 680 INLET, ¼ IN SWAGELOK OUTLET, 3,000 PSIG

VICTOR

GAS REGULATOR, SINGLE STAGE, CGA 680 INLET, ¼ IN SWAGELOK OUTLET, 3,000 PSIG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAS REGULATOR, SINGLE STAGE, CGA 680 INLET, ¼ IN SWAGELOK OUTLET, 3,000 PSIG

GAS REGULATOR, SINGLE STAGE, CGA 680 INLET, ¼ IN SWAGELOK OUTLET, 3,000 PSIG

VICTOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,789.77 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VTW0781-1450
  • Mfr. Model # 0781-1450
  • UNSPSC # 41112404
  • CATALOGUE PAGE # 1474
  • Shipping Weight 4.49 lbs

Product Details

SR 4 series high pressure piston regulator. Application and uses: High pressure, ideally suited for pressure vessel testing, dead-end testing, single stage design. All SR series regulators have 1/4 in swaged lock type stainless steel outlet fittings. Inlet fitting 1/4 in NPT(F).

Technical Specs

  • ItemGas Regulator
  • Number of StagesSingle Stage
  • Control TypeT-Handle
  • Inlet Connection GenderFemale
  • Outlet Pressure (Maximum)3,000 psig
  • Outlet Connection Size1/4 in
  • Body MaterialBrass
  • CGA NumberCGA 680
  • Duty RatingHeavy Duty
  • Flow Coefficient0.1147
  • Inlet Pressure (Maximum)5,500 psig
  • Mounting LocationPanel
  • Outlet Pressure (Minimum)200 psig
  • Overall Height6.5 in
  • Regulator SeriesSR 4
  • Maximum Gauge Outlet Pressure 6,000 psig
  • Compatible Gas Type Argon, Helium, Nitrogen
  • Inlet Connection Type NGO
  • Inlet Connection Size 1.045"-14
  • Outlet Connection Gender Female
  • Outlet Connection Type Swagelok
  • Diaphragm Material Brass
  • Application High Pressure
  • Features Delrin Cap Bushing for Smooth Adjustments, External Adjustable Relief Valves on F and G Range Models, Hydrogen Models Have Ventable Relief Valves, Ideally Suited for Pressure Vessel and Dead-End Testing, Sintered Inlet Filter
  • Gauge Diameter 2 1/2 in
  • Inlet Thread Direction Right Hand
  • Mounting Type Cylinder
  • Overall Depth 6.25 in
  • Overall Width 6 in
  • Standards ETL Listed, UL252
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list