!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PORTABLE TOTE OUTFIT, CUTS 1/2 IN, ACETYLENE

PORTABLE TOTE OUTFIT, CUTS 1/2 IN, ACETYLENE

VICTOR THERMAL DYNAMICS

PORTABLE TOTE OUTFIT, CUTS 1/2 IN, ACETYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE TOTE OUTFIT, CUTS 1/2 IN, ACETYLENE

PORTABLE TOTE OUTFIT, CUTS 1/2 IN, ACETYLENE

VICTOR THERMAL DYNAMICS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,147.19 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VTW0384-0943
  • Mfr. Model # 0384-0943
  • UNSPSC # 23271702
  • CATALOGUE PAGE # 1475
  • Shipping Weight 14.85 lbs

Product Details

The portable tote outfit cuts up to 1/2 inches. It includes G150 series regulators, 100FC torch handle, CA1350 cutting attachment, W-1 welding nozzle, 0-3-101 cutting tip, T-grade hose, striker, and goggles.

Technical Specs

  • ItemGas Welding Outfit
  • Kit SeriesG150
  • Cutting Tip Manufacturer Part Number1-3-101
  • Head Angle90 Degrees
  • Welding and Brazing Tip Manufacturer Part Number0-W-1, 2-W-1
  • Regulator CGA Number (Oxygen)CGA 540
  • Hose Length12 1/2 ft
  • Torch StyleVictor
  • ApplicationPortable Oxygen and Acetylene Steel Cutting
  • Number of Cutting Tips1
  • Number of Welding Nozzles2
  • Regulator Model (Oxygen)G150-60-540R
  • Compatible Fuel Type Acetylene
  • Torch Handle Model J-28
  • Cutting Attachment Manufacturer Part Number CA1350
  • Heating Nozzle Manufacturer Part Number VMA-1-15
  • Regulator CGA Number (Fuel) CGA 200
  • Hose Fitting Size A
  • Product Type Portable Combination Torch & Tip Kit
  • Includes Check Valve, Goggles, Striker, Tank Key
  • Number of Brazing and Soldering Tips 2
  • Number of Regulators 2
  • Regulator Model (Fuel) G150-15-200R
  • Standards ETL Listed
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list