!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OXYGEN REGULATOR, 1 STAGE, CGA 540 INLET, 9/16"-18 RH OUTLET, 150 PSIG

OXYGEN REGULATOR, 1 STAGE, CGA 540 INLET, 9/16"-18 RH OUTLET, 150 PSIG

VICTOR

OXYGEN REGULATOR, 1 STAGE, CGA 540 INLET, 9/16"-18 RH OUTLET, 150 PSIG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OXYGEN REGULATOR, 1 STAGE, CGA 540 INLET, 9/16"-18 RH OUTLET, 150 PSIG

OXYGEN REGULATOR, 1 STAGE, CGA 540 INLET, 9/16"-18 RH OUTLET, 150 PSIG

VICTOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $295.38 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VTW0781-9400
  • Mfr. Model # 0781-9400
  • UNSPSC #
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Product Details

This G250 oxygen single stage regulator is made of brass. It features compact design, ergonomic colour-coded adjustment knob, high contrast gauge face, high strength alloy bonnet. In addition, it is designed for applications including civil construction, general manufacturing, industrial and general fabrication, light fabrication, repair and maintenance, structural steel fabrication. It meets the standards for CGA E-4, UL listed.

Technical Specs

  • ItemOxygen Single Stage Regulator
  • Number of StagesSingle Stage
  • Control TypeKnob
  • Inlet Connection GenderMale
  • Outlet Pressure (Maximum)150 psig
  • Outlet Connection Size9/16"-18
  • Body MaterialBrass
  • CGA NumberCGA 540
  • Body Diameter2.5 in
  • Gauge Diameter2 in
  • Inlet Thread DirectionRight Hand
  • Outlet Pressure (Minimum)5 psig
  • Regulator SeriesG250
  • Maximum Gauge Outlet Pressure 4,000 psig
  • Compatible Gas Type Oxygen
  • Inlet Connection Type NGO
  • Inlet Connection Size 0.825"-14
  • Outlet Connection Gender Female
  • Outlet Connection Type UNF
  • Diaphragm Material Neoprene
  • Application Civil Construction, General Manufacturing, Industrial and General Fabrication, Light Fabrication, Repair and Maintenance, Structural Steel Fabrication
  • Features Compact Design, Ergonomic Color-Coded Adjustment Knob, High Contrast Gauge Face, High Strength Alloy Bonnet
  • Inlet Pressure (Maximum) 4,000 psig
  • Mounting Type Cylinder
  • Outlet Thread Direction Right Hand
  • Standards CGA E-4, UL Listed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list