!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REGULATOR, OXYGEN, SINGLE-STAGE, 540 INLET, 1-1/2 IN GAUGE, BRASS

REGULATOR, OXYGEN, SINGLE-STAGE, 540 INLET, 1-1/2 IN GAUGE, BRASS

VICTOR

REGULATOR, OXYGEN, SINGLE-STAGE, 540 INLET, 1-1/2 IN GAUGE, BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REGULATOR, OXYGEN, SINGLE-STAGE, 540 INLET, 1-1/2 IN GAUGE, BRASS

REGULATOR, OXYGEN, SINGLE-STAGE, 540 INLET, 1-1/2 IN GAUGE, BRASS

VICTOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $652.43 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VTW0781-3601
  • Mfr. Model # 0781-3601
  • UNSPSC # 41112404
  • CATALOGUE PAGE # 1472
  • Shipping Weight 4.175 lbs

Product Details

This forged brass single-stage oxygen regulator has a maximum inlet pressure of 3000 PSI. It has a 540 inlet. This 1-1/2 inch gauge regulator is made for use with a cylinder supply and has a delivery pressure range of five to 125 PSI. It has a high impact ABS diaphragm.

Technical Specs

  • ItemGas Regulator
  • Number of StagesSingle Stage
  • Control TypeKnob
  • Inlet Connection GenderMale
  • Outlet Pressure (Maximum)150 psig
  • Outlet Connection Size9/16"-18
  • Body MaterialBrass
  • CGA NumberCGA 540
  • Body Diameter3.64 in
  • FeaturesConsistent Pressure and Flow Delivery, Fully Enclosed, Highly Visible Modular Gauges for More Clarity With Robust Metal Gauge Guard, High Resistance to Oxygen Related Fires, Robust Seat Gives Optimum Performance, Slam Knob Absorbs Impact in the Event of a Cylinder Fall
  • Inlet Pressure (Maximum)3,000 psig
  • Mounting TypeCylinder
  • Outlet Thread DirectionRight Hand
  • Overall Height4 in
  • Regulator SeriesEdge 2.0
  • Maximum Gauge Outlet Pressure 4,000 psig
  • Compatible Gas Type Oxygen
  • Inlet Connection Type NGO
  • Inlet Connection Size 0.965"-14
  • Outlet Connection Gender Male
  • Outlet Connection Type UNF
  • Diaphragm Material Stainless Steel
  • Application General Purpose
  • Duty Rating Heavy Duty
  • Gauge Diameter 2 1/2 in
  • Inlet Thread Direction Right Hand
  • Outlet Pressure (Minimum) 5 psig
  • Overall Depth 4 in
  • Overall Width 6 in
  • Standards ETL Listed, UL252
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list