!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GAS WELDING OUTFIT, ACETYLENE, CGA 200, CA1260, 0-3-101, 0-W-J/2-W-J

GAS WELDING OUTFIT, ACETYLENE, CGA 200, CA1260, 0-3-101, 0-W-J/2-W-J

VICTOR

GAS WELDING OUTFIT, ACETYLENE, CGA 200, CA1260, 0-3-101, 0-W-J/2-W-J close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAS WELDING OUTFIT, ACETYLENE, CGA 200, CA1260, 0-3-101, 0-W-J/2-W-J

GAS WELDING OUTFIT, ACETYLENE, CGA 200, CA1260, 0-3-101, 0-W-J/2-W-J

VICTOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,086.30 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESB0384-0948
  • Mfr. Model # 0384-0948
  • UNSPSC # 23171529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.07 lbs

Product Details

This G150 gas welding outfit includes check valve, fuel regulator, goggles, handle, striker, tank key. In addition, it is designed for applications including cutting, heating, welding.

Technical Specs

  • ItemGas Welding Outfit
  • Kit SeriesG150
  • Included Cutting Attachment Manufacturer Part NumberCA1260
  • Included Welding and Brazing Tip Manufacturer Part Number0-W-J, 2-W-J
  • Regulator CGA Number (Fuel)CGA 200
  • Product TypePortable Combination Torch, Tip and Cylinder Kit
  • Hose Fitting SizeA
  • IncludesCheck Valve, Fuel Regulator, Goggles, Handle, Striker, Tank Key
  • Duty RatingLight Duty
  • Regulator Model (Oxygen)G150-60-540R
  • Compatible Fuel Type Acetylene
  • Torch Handle Model J-28
  • Included Cutting Tip Manufacturer Part Number 0-3-101
  • Head Angle 90 Degrees
  • Regulator CGA Number (Oxygen) CGA 540
  • Torch Style Victor
  • Hose Length 12 1/2 ft
  • Application Cutting, Heating, Welding
  • Regulator Model (Fuel) G150-15-200R
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list