!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VERTICAL DRUM SAFETY CABINET, 55 GALLON CAPACITY, WHITE, 1 SHELF, 2 MANUAL CLOSE DOORS

VERTICAL DRUM SAFETY CABINET, 55 GALLON CAPACITY, WHITE, 1 SHELF, 2 MANUAL CLOSE DOORS

JUSTRITE

VERTICAL DRUM SAFETY CABINET, 55 GALLON CAPACITY, WHITE, 1 SHELF, 2 MANUAL CLOSE DOORS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VERTICAL DRUM SAFETY CABINET, 55 GALLON CAPACITY, WHITE, 1 SHELF, 2 MANUAL CLOSE DOORS

VERTICAL DRUM SAFETY CABINET, 55 GALLON CAPACITY, WHITE, 1 SHELF, 2 MANUAL CLOSE DOORS

JUSTRITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,056.43 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JRT8962053
  • Mfr. Model # 8962053
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This white flammable waste vertical drum safety cabinet is made of steel and has a 55-gallon capacity. It also features one shelf and two manual-close doors. Flammables Safety Cabinets are red or yellow to indicate the cabinet contents to first responders. They also provide additional time for workers to evacuate or for sprinkler systems to extinguish a fire.

Technical Specs

  • ItemFlammable Waste Cabinet
  • ColourWhite
  • Door Opening Height60 1/2 in
  • Door TypeManual
  • Exterior Height65 in
  • FeaturesStore Flammable Waste Materials, Ideal Solution for Temporary On-Site Accumulation and Storage of Waste Liquids
  • Indoor/OutdoorOutdoor
  • MaterialSteel
  • StandardsFM, NFPA 30, OSHA
  • Number of Shelves1
  • Storage Capacity55 gal
  • Storage Container TypeHandy Half-Depth Shelf
  • Cabinet Format Standard
  • Door Closure Type Manual
  • Door Opening Width 30 4/5 in
  • Exterior Depth 34 in
  • Exterior Width 34 in
  • Includes Handy Half-Depth Shelf
  • Lock Type Self-Latch
  • NFPA 30 Yes
  • Number of Doors 2
  • Safety Storage Type Self-Latch
  • Storage Chemical Type Waste Liquid
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list