!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 13¼ IN WHEEL, 2,366 CFM

CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 13¼ IN WHEEL, 2,366 CFM

DAYTON

CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 13¼ IN WHEEL, 2,366 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 13¼ IN WHEEL, 2,366 CFM

CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 13¼ IN WHEEL, 2,366 CFM

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,690.82 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN48C181
  • Mfr. Model # 48C181
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1874
  • Shipping Weight 74.0 lbs

Product Details

This exhaust fan includes mounting plate, NEMA 1 junction box, speed control, and is made of aluminum. It allows up to 80% usable turndown and measures 24⅞ inch width, 30 inch height, 30 inch depth. This exhaust fan is designed for use with: industrial/commercial buildings, restaurants, schools. In addition, it is one-phase, 60 Hz, is roof mountable, has variable speeds, is direct drive, 2,305 cfm @ 0.125 in SP air flow, and 24⅞ inch diameter, and ¾ horsepower.

Technical Specs

  • ItemCentrifugal Upblast Roof Exhaust Fan
  • Drive TypeDirect Drive
  • Base Width19 in
  • Base ShapeSquare
  • Exhaust Airflow @ 0.000 in SP2,366 cfm
  • Phase1
  • AssemblyAssembled
  • Housing MaterialAluminum
  • High-Efficiency MotorHigh-Efficiency Motor
  • Includes MotorMotor Included
  • Motor LocationOut of Airstream
  • Motor EnclosureOpen Dripproof
  • Speed ControllableSpeed Controllable
  • Overall Height30 in
  • Base Height1.8 in
  • Compatible Speed Control43Y140
  • Cutout Length14.5 in
  • Exhaust Airflow @ 0.125 in SP2,305 cfm
  • Exhaust Airflow @ 0.375 in SP2,183 cfm
  • Frequency60 Hz
  • Housing Length24.9 in
  • Housing Width24.9 in
  • Maximum Fan Speed1,725 RPM
  • Mounting LocationRoof
  • Mount TypeRoof Curb
  • Overall Diameter24 7/8 in
  • Propeller Shaft Diameter5/8 in
  • Sound LevelFan RPM 1140 : 12.5 sones @ 0.000 in SP and 5 ft, 12.2 sones @ 0.125 in SP and 5 ft, 11.8 sones @ 0.250 in SP and 5 ft, 11.2 sones @ 0.375 in SP and 5 ft, 10.3 sones @ 0.500 in SP and 5 ft, 9.7 sones @ 0.625 in SP and 5 ft, Fan RPM 1725 : 18.8 sones @ 0.000 in SP and 5 ft, 18.6 sones @ 0.125 in SP and 5 ft, 18.4 sones @ 0.250 in SP and 5 ft, 18.2 sones @ 0.375 in SP and 5 ft, 18.0 sones @ 0.500 in SP and 5 ft, 17.6 sones @ 0.625 in SP and 5 ft, 17.2 sones @ 0.750 in SP and 5 ft, 16.8 sones @ 0.875 in SP and 5 ft, 16.4 sones @ 1.000 in SP and 5 ft, 15.3 sones @ 1.250 in SP and 5 ft, 14.1 sones @ 1.500 in SP and 5 ft, Fan RPM 860 : 8.5 sones @ 0.000 in SP and 5 ft, 8.3 sones @ 0.125 in SP and 5 ft, 7.7 sones @ 0.250 in SP and 5 ft, 6.9 sones @ 0.375 in SP and 5 ft
  • Wheel TypeBackward Inclined
  • Application Industrial and Commercial Buildings, Restaurants, Schools
  • For Air Type Kitchen Air
  • Base Length 19 in
  • Maximum Static Pressure 1 1/2 in wc
  • Nameplate Voltage 115V AC
  • Motor Horsepower 3/4 hp
  • Number of Speeds Variable
  • Wheel Material Aluminum
  • For High-Static Pressure Applications Not For High-Static Pressure Applications
  • Includes Drive Package Drive Package Included
  • Exhaust Airflow @ 0.500 in SP 2,122 cfm
  • Maximum Inlet Air Temperature 300 Degrees F
  • Standards AMCA Sound and Air, UL/cUL 762
  • Airflow @ 0.000 in SP 2,366 cfm
  • Brake Horsepower 7/100 hp, 17/100 hp, 3/5 hp
  • Current 10.6 A
  • Damper Size 12 x 12 in
  • Exhaust Airflow @ 0.250 in SP 2,244 cfm
  • Features EC Motors Allow Up to 80% Usable Turndown, Nonoverloading Centrifugal Wheel Design
  • Hazardous Location Specification Class I Group C, Class I Group D, Class II Group F, Class II Group G
  • Housing Material Fabrication Spun
  • Includes Mounting Plate, NEMA 1 Junction Box, Speed Control
  • Motor Type Electronically Commutated
  • Mounting Orientation Vertical
  • Overall Depth 30 in
  • Overall Width 24 7/8 in
  • Safety Features Fully Rolled Windband
  • Wheel Diameter 13 1/4 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list