!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
VEHICLE PLACARD, HAZARD CLASS 3, SELF-ADHESIVE, RED, VINYL, 10 PK

VEHICLE PLACARD, HAZARD CLASS 3, SELF-ADHESIVE, RED, VINYL, 10 PK

ACCUFORM

VEHICLE PLACARD, HAZARD CLASS 3, SELF-ADHESIVE, RED, VINYL, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VEHICLE PLACARD, HAZARD CLASS 3, SELF-ADHESIVE, RED, VINYL, 10 PK

VEHICLE PLACARD, HAZARD CLASS 3, SELF-ADHESIVE, RED, VINYL, 10 PK

ACCUFORM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $92.72 / PACKAGE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ACFTCP313VS10
  • Mfr. Model # TCP313VS10
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.51 lbs

Product Details

This red vehicle placard is intended to notify others of Transportation of Dangerous Goods class 3. This placard is made of self-adhesive vinyl and there are 10 signs per pack.

Technical Specs

  • ItemPlacard
  • Hazard ClassClass 3
  • Label Width10 3/4 in
  • MaterialAdhesive Vinyl
  • Labels per Roll10
  • Product TypeTDG Placard
  • Container Label/Placard Type Hazardous Class
  • DOT/UN Product Form Placard
  • Label Height 10 3/4 in
  • Placard Style Adhesive
  • Background Colour Red

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories