!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JACK STAND, 2500 LB, 4 TO 36 IN DIA, 1¾" ACME ADJUSTMENT SCREW, HEAVY-DUTY

JACK STAND, 2500 LB, 4 TO 36 IN DIA, 1¾" ACME ADJUSTMENT SCREW, HEAVY-DUTY

SUMNER

JACK STAND, 2500 LB, 4 TO 36 IN DIA, 1¾" ACME ADJUSTMENT SCREW, HEAVY-DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
JACK STAND, 2500 LB, 4 TO 36 IN DIA, 1¾" ACME ADJUSTMENT SCREW, HEAVY-DUTY

JACK STAND, 2500 LB, 4 TO 36 IN DIA, 1¾" ACME ADJUSTMENT SCREW, HEAVY-DUTY

SUMNER

Clearance Price :
$180.14 / each

Your Price : $720.56 / each

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUM780260
  • Mfr. Model # 780260
  • UNSPSC # 24101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.0 lbs

Product Details

This basic Big Vee jack stand has a pipe capacity ranging from 4 to 36-inch diameter and measures 35½ height x 29½ inches width. It has a maximum load capacity of 2500 pounds, a 1¾" ACME adjustment thread, heavy-duty one-inch square leg tubing, fast action adjustment handle, and a height capacity ranging from 29½ to 41 inches.

Technical Specs

  • ItemBig Vee,Basic
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list