!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VAPOUR BARRIER, EXTRA HEAVY DUTY, 10 MIL THICK, 10 FT W, 100 FT L, WHITE, POLYETHYLENE

VAPOUR BARRIER, EXTRA HEAVY DUTY, 10 MIL THICK, 10 FT W, 100 FT L, WHITE, POLYETHYLENE

AMERICOVER

VAPOUR BARRIER, EXTRA HEAVY DUTY, 10 MIL THICK, 10 FT W, 100 FT L, WHITE, POLYETHYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VAPOUR BARRIER, EXTRA HEAVY DUTY, 10 MIL THICK, 10 FT W, 100 FT L, WHITE, POLYETHYLENE

VAPOUR BARRIER, EXTRA HEAVY DUTY, 10 MIL THICK, 10 FT W, 100 FT L, WHITE, POLYETHYLENE

AMERICOVER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $741.35 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG803EE6
  • Mfr. Model # PCB10
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.0 lbs

Technical Specs

  • ItemVapour Barrier
  • Length100 ft
  • MaterialPolyethylene
  • Fire-ResistantNot Fire-Resistant
  • Leak-ResistantNot Leak-Resistant
  • RecyclableNot Recyclable
  • Product FormRoll
  • Resistance PropertiesChemical-Resistant, Puncture-Resistant
  • Thickness 10 mil
  • Width 10 ft
  • Colour White
  • Slip-Resistant Not Slip-Resistant
  • Adhesive Backing Non-Adhesive
  • Application Builds, Crawl Space Vapour Barriers, Gas Mitigation Vapour Barriers, Grows, Landscape and Hardscape, Radon Mitigation Vapour Barriers, Recreational Events, Slip N Slide Liners, Under Slab Vapour Barriers, Vapour Barriers
  • Product Type Pro Crawl Barrier
  • Standards ASTM 154, ASTM D1709, ASTM E154, ASTM F1249
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list