!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VAN STONE FLANGE: 1¼ IN FITTING PIPE SIZE, SCHEDULE 80, SOCKET, 150 PSI, GREY

VAN STONE FLANGE: 1¼ IN FITTING PIPE SIZE, SCHEDULE 80, SOCKET, 150 PSI, GREY

GF PIPING SYSTEMS

VAN STONE FLANGE: 1¼ IN FITTING PIPE SIZE, SCHEDULE 80, SOCKET, 150 PSI, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VAN STONE FLANGE: 1¼ IN FITTING PIPE SIZE, SCHEDULE 80, SOCKET, 150 PSI, GREY

VAN STONE FLANGE: 1¼ IN FITTING PIPE SIZE, SCHEDULE 80, SOCKET, 150 PSI, GREY

GF PIPING SYSTEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.10 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2PLY8
  • Mfr. Model # 9854-012
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

This van stone flange meets the standards for ASTM D1784, NSF14, has a length of 1½ inch, a maximum operating pressure of 150 psi and is designed for the following applications: non-potable and potable water. It is grey, has an operating temperature of 210 Degrees F and is made of CPVC. In addition, it has 4⅝ inch outside diameter and is a van stone flange, and is Schedule 80. Plus, it has a socket connection type.

Technical Specs

  • ItemVan Stone Flange
  • Low Lead Compliance LevelCertified
  • Product TypeVan Stone Flange
  • Nominal Pipe Size1 1/4 in
  • Flange Outside Diameter4 5/8 in
  • ScheduleSchedule 80
  • For Pipe Schedule80
  • Maximum Operating Pressure150 psi
  • Number of Bolt Holes4
  • Bolt Hole Diameter1/2 in
  • ColourGrey
  • StandardsASTM D1784, NSF14
  • Low Lead Certified Standard NSF 61
  • Specific Fitting Shape Van Stone Flange
  • Connection Surface Raised
  • Fitting Connection Type Socket
  • Flange Thickness 11/16 in
  • Class Class 150
  • Pipe Fitting Material CPVC
  • Temp. Range 210 Degrees F
  • Bolt Circle Diameter 3 1/2 in
  • Overall Length 1 1/2 in
  • Application Non-Potable Water, Potable Water
  • Basic Fitting Shape Flange
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list