!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VALVE REBUILD KIT, FOR 8215C073AC240/60, FOR ASCO, SOLENOID VALVES, INCLUDES BONNET GASKET

VALVE REBUILD KIT, FOR 8215C073AC240/60, FOR ASCO, SOLENOID VALVES, INCLUDES BONNET GASKET

ASCO

VALVE REBUILD KIT, FOR 8215C073AC240/60, FOR ASCO, SOLENOID VALVES, INCLUDES BONNET GASKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VALVE REBUILD KIT, FOR 8215C073AC240/60, FOR ASCO, SOLENOID VALVES, INCLUDES BONNET GASKET

VALVE REBUILD KIT, FOR 8215C073AC240/60, FOR ASCO, SOLENOID VALVES, INCLUDES BONNET GASKET

ASCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $870.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4ELR6
  • Mfr. Model # 304691
  • UNSPSC # 40141636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Product Details

This valve rebuild kit includes bonnet gasket, core diaphragm sub-assembly and body gasket, solenoid base sub-assembly. It is compatible with the following brand(s): ASCO, the following model numbers/series: 220/50D, 8215C073AC240/60. In addition, it meets the standards for UL and has a solenoid valve.

Technical Specs

  • ItemValve Rebuild Kit
  • IncludesBonnet Gasket, Core Diaphragm Sub-Assembly And Body Gasket, Solenoid Base Sub-Assembly
  • Compatible with BrandASCO
  • Valve TypeSolenoid Valves
  • Product Type Valve Repair Kit
  • Compatible with Manufacturer Model Number 220/50D, 8215C073AC240/60
  • Standards UL Listed
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list