!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOLENOID VALVE: 2-WAY, CONFIGURABLE, ½ IN PIPE SIZE, 24V DC, WATERTIGHT, PLASTIC BODY

SOLENOID VALVE: 2-WAY, CONFIGURABLE, ½ IN PIPE SIZE, 24V DC, WATERTIGHT, PLASTIC BODY

ASCO

SOLENOID VALVE: 2-WAY, CONFIGURABLE, ½ IN PIPE SIZE, 24V DC, WATERTIGHT, PLASTIC BODY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLENOID VALVE: 2-WAY, CONFIGURABLE, ½ IN PIPE SIZE, 24V DC, WATERTIGHT, PLASTIC BODY

SOLENOID VALVE: 2-WAY, CONFIGURABLE, ½ IN PIPE SIZE, 24V DC, WATERTIGHT, PLASTIC BODY

ASCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $441.51 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG20HP42
  • Mfr. Model # K212A025L1100F1
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Product Details

This solenoid valve is for use with water conditioning and purification, water. In addition, it meets the standards for CE, CSE, NSF, and UL. It measures 3 5/16 inch height x 2 19/32 inch width x 4 29/32 inch length, is made of plastic, with a EPDM, TPE seal, a high pressure and temperature valve, and is 24V DC.

Technical Specs

  • ItemSolenoid Valve
  • Valve Starting ConfigurationConfigurable
  • Nominal Pipe Size1/2 in
  • Body MaterialPlastic
  • Operating Pressure Differential Air/Inert Gas - MaximumNot Rated
  • Voltage24V DC
  • For MediaWater
  • Operating Pressure Differential Hot Water - MaximumNot Rated
  • Fluid Temperature - Maximum150 Degrees F
  • Operating Pressure Differential Light Oil - MaximumNot Rated
  • Operation TypePilot Operated
  • Ambient Temperature - Minimum32 Degrees F
  • Coil Insulation ClassF
  • Safe Working Water Pressure150 psi
  • Inlet Connection TypeNPTF
  • StandardsCE, CSE, NSF, UL Listed
  • Overall Length4 29/32 in
  • Includes CoilCoil Included
  • Includes SealSeal Included
  • IP RatingIP65
  • Operating Pressure Differential Water - Minimum5 psi
  • Valve Ways 2-Way
  • Valve Type High Pressure and Temperature
  • Orifice Diameter 3/4 in
  • Coefficient of Volume (Cv) 4.5
  • Seal Material EPDM, TPE
  • Coil Enclosure Watertight
  • Operating Pressure Differential - Minimum 5 psi
  • Operating Pressure Differential Steam - Maximum Not Rated
  • Operating Pressure Differential Water - Maximum 150 psi
  • Valve Positions 2-Position
  • Thread Type Pipe
  • Ambient Temperature - Maximum 120 Degrees F
  • Environmental Rating Indoor, Outdoor, Washdown
  • Electrical Connections Leaded Coil
  • NEMA Enclosure Rating 4X
  • Overall Width 2 19/32 in
  • Overall Height 3 5/16 in
  • Wattage 6.9 W
  • Application Water Conditioning and Purification
  • Mounting Orientation Horizontal, Vertical
  • Outlet Connection Type NPTF
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list