SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ⅛ IN PIPE SIZE, 12V DC, NYLON BODY
SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ⅛ IN PIPE SIZE, 12V DC, NYLON BODY
SPARTAN SCIENTIFIC
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This solenoid valve is for use with general purpose, air, caustics, light oil, and water. In addition, it meets the standards for CE. It measures 2 13/32 inch height x 1 3/32 inch width x 1 3/32 inch length, and is made of nylon, with a EPDM seal and is 12V DC.
Technical Specs
Item Solenoid Valve
Valve Starting Configuration Normally Closed
Orifice Diameter 3/32 in
Coefficient of Volume (Cv) 0.17
Seal Material EPDM
Coil Enclosure Dust Tight, Water Resistant
Operating Pressure Differential - Minimum 0 psi
Operating Pressure Differential Steam - Maximum Not Rated
Operating Pressure Differential Water - Maximum 200 psi
Valve Positions 2-Position
Thread Type Pipe
Ambient Temperature - Minimum 50 Degrees F
Coil Insulation Class F
Safe Working Water Pressure 200 psi
Inlet Connection Type Pipe
Standards CE
Overall Length 1 3/32 in
Includes Coil Coil Included
Includes Seal Seal Included
IP Rating IP65
Outlet Connection Type Pipe
Valve Ways 2-Way
Nominal Pipe Size 1/8 in
Body Material Nylon
Operating Pressure Differential Air/Inert Gas - Maximum 200 psi
Voltage 12V DC
For Media Air, Caustics, Light Oil, Water
Operating Pressure Differential Hot Water - Maximum Not Rated
Fluid Temperature - Maximum 140 Degrees F
Operating Pressure Differential Light Oil - Maximum 200 psi
Operation Type Direct Acting
Valve Body Style Straight
Ambient Temperature - Maximum 122 Degrees F
Environmental Rating Outdoor
Electrical Connections Wire Leads
NEMA Enclosure Rating 4
Overall Width 1 3/32 in
Overall Height 2 13/32 in
Wattage 6.5 W
Application General Purpose
Frequency 60 Hz
Country of Origin United States
(subject to change)