!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ⅜ IN PIPE SIZE, 24V DC, POPPET, OUTDOOR

SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ⅜ IN PIPE SIZE, 24V DC, POPPET, OUTDOOR

SPARTAN SCIENTIFIC

SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ⅜ IN PIPE SIZE, 24V DC, POPPET, OUTDOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ⅜ IN PIPE SIZE, 24V DC, POPPET, OUTDOOR

SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ⅜ IN PIPE SIZE, 24V DC, POPPET, OUTDOOR

SPARTAN SCIENTIFIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $81.10 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG20HL66
  • Mfr. Model # 6200-B70-AAC3B
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Product Details

This solenoid valve is for use with general purpose, air, caustics, inert gases, light oil, and water. In addition, it meets the standards for CE. It measures 3 7/32 inch height x 1 15/32 inch width x 1 13/16 inch length, and is made of nylon, with an NBR seal, a poppet valve, and is 24V DC.

Technical Specs

  • ItemSolenoid Valve
  • Valve Starting ConfigurationNormally Closed
  • Nominal Pipe Size3/8 in
  • Body MaterialNylon
  • Operating Pressure Differential Air/Inert Gas - Maximum50 psi
  • Voltage24V DC
  • For MediaAir, Caustics, Inert Gases, Light Oil, Water
  • Operating Pressure Differential Hot Water - MaximumNot Rated
  • Fluid Temperature - Maximum140 Degrees F
  • Operating Pressure Differential Light Oil - Maximum50 psi
  • Operation TypeDirect Acting
  • Valve Body StyleStraight
  • Ambient Temperature - Maximum122 Degrees F
  • Environmental RatingOutdoor
  • Electrical ConnectionsWire Leads
  • NEMA Enclosure Rating4
  • Overall Width1 15/32 in
  • Overall Height3 7/32 in
  • Wattage10 W
  • ApplicationGeneral Purpose
  • Frequency60 Hz
  • Valve Ways 2-Way
  • Valve Type Poppet
  • Orifice Diameter 3/16 in
  • Coefficient of Volume (Cv) 0.61
  • Seal Material NBR
  • Coil Enclosure Dust Tight, Water Resistant
  • Operating Pressure Differential - Minimum 0 psi
  • Operating Pressure Differential Steam - Maximum Not Rated
  • Operating Pressure Differential Water - Maximum 50 psi
  • Valve Positions 2-Position
  • Thread Type Pipe
  • Ambient Temperature - Minimum 50 Degrees F
  • Coil Insulation Class F
  • Safe Working Water Pressure 100 psi
  • Inlet Connection Type Pipe
  • Standards CE
  • Overall Length 1 13/16 in
  • Includes Coil Coil Included
  • Includes Seal Seal Included
  • IP Rating IP65
  • Outlet Connection Type Pipe
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list