!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ½ IN PIPE, 120V AC, INLINE SINGLE, CPVC BODY

SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ½ IN PIPE, 120V AC, INLINE SINGLE, CPVC BODY

HAYWARD

SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ½ IN PIPE, 120V AC, INLINE SINGLE, CPVC BODY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ½ IN PIPE, 120V AC, INLINE SINGLE, CPVC BODY

SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ½ IN PIPE, 120V AC, INLINE SINGLE, CPVC BODY

HAYWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $855.12 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3CEP3
  • Mfr. Model # SV20050STE
  • UNSPSC # 40141605
  • CATALOGUE PAGE # 1806
  • Shipping Weight 4.0 lbs

Product Details

This solenoid valve is for use with acids, salt water, water. In addition, it meets the standards for CSA and UL. It measures 6 19/32 inch height x 3 inch width x 5 5/16 inch length, is made of cPVC, with a EPDM seal, a inline single valve, and is 120V AC.

Technical Specs

  • ItemSolenoid Valve
  • Valve Starting ConfigurationNormally Closed
  • Nominal Pipe Size1/2 in
  • Body MaterialCPVC
  • Operating Pressure Differential Air/Inert Gas - MaximumNot Rated
  • Voltage120V AC
  • For MediaAcids, Salt Water, Water
  • Operating Pressure Differential Hot Water - MaximumNot Rated
  • Fluid Temperature - Maximum200 Degrees F
  • Operating Pressure Differential Light Oil - Maximum120 psi
  • Operation TypeDirect Acting
  • Fluid Temperature - Minimum120 Degrees F
  • Ambient Temperature - Minimum34 Degrees F
  • Coil Insulation ClassF
  • Safe Working Water Pressure120 psi
  • Inlet Connection TypePipe
  • StandardsCSA, UL Listed
  • Overall Length5 5/16 in
  • Includes CoilCoil Included
  • Includes SealSeal Included
  • Operating Pressure Differential - Maximum90 psi
  • Outlet Connection TypePipe
  • Valve Ways 2-Way
  • Valve Type Inline Single
  • Orifice Diameter 3/8 in
  • Coefficient of Volume (Cv) 2.3
  • Seal Material EPDM
  • Coil Enclosure Watertight without Junction Box
  • Operating Pressure Differential - Minimum 0 psi
  • Operating Pressure Differential Steam - Maximum Not Rated
  • Operating Pressure Differential Water - Maximum 90 psi
  • Valve Positions 2-Position
  • Thread Type Pipe
  • Valve Body Style Straight
  • Ambient Temperature - Maximum 190 Degrees F
  • Environmental Rating Corrosive, Indoor, Outdoor
  • Electrical Connections 1/2 in Conduit
  • NEMA Enclosure Rating 4
  • Overall Width 3 in
  • Overall Height 6 19/32 in
  • Wattage 19.2 W
  • Mounting Orientation Horizontal, Vertical
  • Frequency 60 Hz
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list