MANUAL TWO-WAY BALL VALVE: ½ IN, BRASS, STRAIGHT, FNPT X FNPT, FULL PORT BALL PORT
MANUAL TWO-WAY BALL VALVE: ½ IN, BRASS, STRAIGHT, FNPT X FNPT, FULL PORT BALL PORT
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Auto Safety Exhaust Brass Ball Valves, Pipe Size 1/2 In., Max. Pressure 200 psi WOG, Full Port
Technical Specs
- ItemBall Valve
- Body StyleInline
- Pipe Size1/2 in
- PortFull
- Temp. Range-40 Degrees to 350 Degrees F
- Seat MaterialPTFE
- Handle TypeLocking Lever
- Stem MaterialBrass
- FeaturesAuto Drain
- Valve Basic Body MaterialBrass
- Body Material Brass
- Valve Structure 2 Piece
- Connection Type FNPT x FNPT
- Max. Pressure 300 PSI CWP
- Ball Material Chrome Plated Brass
- Stem Type 1-Piece Stem
- Handle Material Carbon Steel
- Body Seal Material PTFE
- Ball Valve Product Group Manual
- Standards ASTM
- Country of Origin China
(subject to change)
Alternate Products
-
MILWAUKEE VALVE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$64.42
/ EACH
-
MILWAUKEE VALVE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$29.08
/ EACH