!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VACUUM TEST GAUGE, POCKET TEST PRESSURE GAUGE, GRADE 2A - PROCESS/POCKET TEST, 3 IN DIAL

VACUUM TEST GAUGE, POCKET TEST PRESSURE GAUGE, GRADE 2A - PROCESS/POCKET TEST, 3 IN DIAL

ASHCROFT

VACUUM TEST GAUGE, POCKET TEST PRESSURE GAUGE, GRADE 2A - PROCESS/POCKET TEST, 3 IN DIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VACUUM TEST GAUGE, POCKET TEST PRESSURE GAUGE, GRADE 2A - PROCESS/POCKET TEST, 3 IN DIAL

VACUUM TEST GAUGE, POCKET TEST PRESSURE GAUGE, GRADE 2A - PROCESS/POCKET TEST, 3 IN DIAL

ASHCROFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $398.97 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2C696
  • Mfr. Model # 30-1084S 02L VAC
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • ItemVacuum Test Gauge
  • Nominal Dial Diameter3 in
  • Case Material316L Stainless Steel
  • Case ColourMetallic
  • Operating Temperature - Minimum-20 Degrees F
  • Case LiquidNone
  • Process Connection LocationBottom
  • Process Media Temperature - Maximum250 Degrees F
  • Process Media Temperature - Minimum-20 Degrees F
  • Liquid-Filled CaseNot Liquid-Filled Case
  • Pointer ColourBlack, Red
  • Includes Calibration CertificateCalibration Certificate Not Included
  • Process Connection GenderMale
  • Process Connection TypeNPT
  • Dial ColourWhite
  • Mounting TypeStem-Mount
  • Accuracy GradeASME B40.100 Grade 2A
  • Scale TypeSingle
  • Dial Face MaterialAluminum
  • Case Diameter3.25 in
  • Removable BezelNo Removable Bezel
  • Panel-MountableNot Panel-Mountable
  • Case Depth1.468 in
  • Compatible with Brand Universal
  • Accuracy +/-0.50%
  • Standards ASME, CE, CRN, UKCA
  • Pressure Range Type Vacuum
  • Operating Temperature - Maximum 200 Degrees F
  • Primary Scale Vacuum Measurement - Maximum 30 in Hg
  • Primary Scale Vacuum Measurement - Minimum 0 in Hg
  • Socket Material 316L Stainless Steel
  • Sensor Material 316L Stainless Steel
  • Field Fillable Not Field Fillable
  • Includes Nylon Pouch with Carry Strap
  • Lens Material Polycarbonate
  • Process Connection Size 1/4 in
  • Primary Scale Units in Hg
  • Series 1084
  • Pressure Gauge Type Test Pressure Gauge
  • Cleaned for Oxygen Service Not Cleaned for Oxygen Service
  • Blowout Safety Back No Blowout Safety Back
  • Freeze Resistant Movement Not Freeze Resistant Movement
  • Primary Scale Minor Graduations 0.2
  • Includes Mounting Hardware Mounting Hardware Not Included
  • Bezel Material Polycarbonate
  • Pointer Material Aluminum
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list