!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TEMPERATURE GAUGE, +/-0.5 TO 2%, MULTIPLE REFRIGERANTS, RECHARGEABLE, BLUETOOTH

TEMPERATURE GAUGE, +/-0.5 TO 2%, MULTIPLE REFRIGERANTS, RECHARGEABLE, BLUETOOTH

YELLOW JACKET

TEMPERATURE GAUGE, +/-0.5 TO 2%, MULTIPLE REFRIGERANTS, RECHARGEABLE, BLUETOOTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TEMPERATURE GAUGE, +/-0.5 TO 2%, MULTIPLE REFRIGERANTS, RECHARGEABLE, BLUETOOTH

TEMPERATURE GAUGE, +/-0.5 TO 2%, MULTIPLE REFRIGERANTS, RECHARGEABLE, BLUETOOTH

YELLOW JACKET

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,026.51 / each

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG39DM72
  • Mfr. Model # 67003
  • UNSPSC # 41112406
  • CATALOGUE PAGE # 1904
  • Shipping Weight 2.77 lbs

Product Details

This single wireless digital pressure/temperature gauge has an accuracy of +/-0.5 to 2 %. It includes built-in Schrader ports, a P/T module with a boot, a rechargeable LiPo battery with 10 hours of battery life, two temperature probe clamps, and a USB cable. The multiple refrigerants gauge features a Bluetooth range of up to 400 degrees, colour format on your iPhone, and free downloadable Mantooth RSA.

Technical Specs

  • ItemSingle Wireless Digital Pressure Temperature Gauge
  • Gauge Accuracy+/-0.5-1-2%
  • IncludesBuilt-In Schrader Ports, P/T Module with Boot, Rechargeable Lithium Polymer Battery with 10 Hours Battery Life, Temperature Probe Clamp (2), USB Cable
  • Refrigerant Compatibility Multiple Refrigerants
  • Features Wireless Connection to Your Smart Device So You Can Test the System Without Losing Refrigerant, Free Downloadable ManTooth RSA App Wirelessly Calculates and Displays the System's Actual Pressures, Color Format on your iPhone(R), iPad(R) or Android(TM) deviceM, Bluetooth Range up to 400 Degrees
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list