!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEAD-FREE VACUUM GAUGE, 0 IN HG TO 30 IN HG, 1 1/2 IN DIAL, 1/8 IN NPT MALE, BOTTOM, STEEL

LEAD-FREE VACUUM GAUGE, 0 IN HG TO 30 IN HG, 1 1/2 IN DIAL, 1/8 IN NPT MALE, BOTTOM, STEEL

WINTERS

LEAD-FREE VACUUM GAUGE, 0 IN HG TO 30 IN HG, 1 1/2 IN DIAL, 1/8 IN NPT MALE, BOTTOM, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEAD-FREE VACUUM GAUGE, 0 IN HG TO 30 IN HG, 1 1/2 IN DIAL, 1/8 IN NPT MALE, BOTTOM, STEEL

LEAD-FREE VACUUM GAUGE, 0 IN HG TO 30 IN HG, 1 1/2 IN DIAL, 1/8 IN NPT MALE, BOTTOM, STEEL

WINTERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.23 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG36TV50
  • Mfr. Model # PEM1297LF
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • ItemLead-Free Vacuum Gauge
  • Primary Scale Pressure Measurement - Minimum0 in Hg
  • Nominal Dial Diameter1 1/2 in
  • Secondary Scale Pressure Measurement - Minimum0 kPa
  • Case MaterialSteel
  • IP RatingIP52
  • Secondary Scale Vacuum Measurement - Minimum-101 kPa
  • Case ColourBlack
  • Operating Temperature - Minimum-40 Degrees F
  • Case LiquidNone
  • Primary Scale Vacuum Measurement - Minimum0 in Hg
  • Socket MaterialLead Free Brass
  • Sensor MaterialBronze
  • Field FillableNot Field Fillable
  • Includes Calibration CertificateCalibration Certificate Not Included
  • Process Connection GenderMale
  • Process Connection TypeNPT
  • Dial ColourWhite
  • Mounting TypeStem-Mount
  • Pressure Gauge TypeLead-Free Pressure Gauge
  • Case FinishPainted
  • Non-SparkingNot Non-Sparking
  • Blowout Safety BackNo Blowout Safety Back
  • Freeze Resistant MovementNot Freeze Resistant Movement
  • Includes Vent PlugVent Plug Not Included
  • Dry Dampening FeatureNone
  • Panel-MountableNot Panel-Mountable
  • Case Depth1 in
  • Pointer MaterialAluminum
  • Primary Scale Pressure Measurement - Maximum 30 in Hg
  • Compatible with Brand Universal
  • Accuracy +/-3-2-3%
  • Secondary Scale Pressure Measurement - Maximum -100 kPa
  • NEMA Enclosure Rating 5
  • Secondary Scale Vacuum Measurement - Maximum 0 kPa
  • Standards ANSI/ASME, CRN, NSF
  • Pressure Range Type Vacuum
  • Operating Temperature - Maximum 150 Degrees F
  • Primary Scale Vacuum Measurement - Maximum 30 in Hg
  • Process Media Temperature - Maximum 150 Degrees F
  • Process Media Temperature - Minimum -40 Degrees F
  • Liquid-Filled Case Not Liquid-Filled Case
  • Pointer Colour Black
  • Lens Material Plastic
  • Process Connection Size 1/8 in
  • Primary Scale Units in Hg
  • Series PEM-LF
  • Secondary Scale Units kPa
  • Accuracy Grade Grade B
  • Cleaned for Oxygen Service Not Cleaned for Oxygen Service
  • Scale Type Dual
  • Dial Face Material Aluminum
  • Case Diameter 1.653 in
  • Removable Bezel No Removable Bezel
  • Includes Mounting Hardware Mounting Hardware Not Included
  • Bezel Material Steel
  • Manufacturer Warranty Length 5 yr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list