!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VACUUM BRAKE BLEEDER, HYDRAULIC, VACUUM BRAKE BLEEDER, BRAKE FLUID, 11 IN OVERALL L

VACUUM BRAKE BLEEDER, HYDRAULIC, VACUUM BRAKE BLEEDER, BRAKE FLUID, 11 IN OVERALL L

MITYVAC

VACUUM BRAKE BLEEDER, HYDRAULIC, VACUUM BRAKE BLEEDER, BRAKE FLUID, 11 IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VACUUM BRAKE BLEEDER, HYDRAULIC, VACUUM BRAKE BLEEDER, BRAKE FLUID, 11 IN OVERALL L

VACUUM BRAKE BLEEDER, HYDRAULIC, VACUUM BRAKE BLEEDER, BRAKE FLUID, 11 IN OVERALL L

MITYVAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $190.77 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45PG74
  • Mfr. Model # MV6870
  • UNSPSC # 40141701
  • CATALOGUE PAGE # 471
  • Shipping Weight 1.8 lbs

Product Details

This vacuum brake bleeder features automatic shut-off, lever-action throttle with lock-on latch, integrated muffler and it includes two bleed screw adapter replacements, user manual, hanging hook, reservoir lid. It is made of polyethylene, and is white. This vacuum brake bleeder has an overall height of 9 inch, and overall length of 11 inch, an overall width of 11 inch, an overall depth of 5½ inch, and a diameter of 5½ inch.

Technical Specs

  • ItemVacuum Brake Bleeder
  • Hose Length4 ft
  • Overall Length11 in
  • Overall Width11 in
  • Overall Height9 in
  • CapabilitiesBrake Bleeding
  • FeaturesAutomatic Shut-Off, Lever-Action Throttle with Lock-On Latch, Integrated Muffler
  • Inlet Connection Size1/4 in
  • MaterialPolyethylene
  • Fluid Type Brake Fluid
  • Reservoir Capacity 1.3 qt
  • Overall Depth 5 1/2 in
  • Overall Diameter 5 1/2 in
  • Power Source Pneumatic
  • Colour White
  • Includes (2) Bleed Screw Adapter Replacements, User Manual, Hanging Hook, Reservoir Lid
  • Inlet Connection Type NPT
  • Maximum Flow Rate 32 oz/min
  • Country of Origin Denmark (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list