!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VACUUM BRAKE BLEEDER, 10 IN OVERALL L, 10½ IN OVERALL W

VACUUM BRAKE BLEEDER, 10 IN OVERALL L, 10½ IN OVERALL W

OTC

VACUUM BRAKE BLEEDER, 10 IN OVERALL L, 10½ IN OVERALL W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VACUUM BRAKE BLEEDER, 10 IN OVERALL L, 10½ IN OVERALL W

VACUUM BRAKE BLEEDER, 10 IN OVERALL L, 10½ IN OVERALL W

OTC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $273.14 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG22A837
  • Mfr. Model # 8104A
  • UNSPSC # 25171718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.105 lbs

Product Details

This vacuum brake bleeder is made of rubber. This vacuum brake bleeder has an overall length of 10 inch, an overall width of 10½ inch. It is designed for use with brake bleeding system for vacuum brake bleeding, plus it is designed for use with single, dual, or quad cam engines.

Technical Specs

  • ItemVacuum Brake Bleeder
  • ApplicationBrake Bleeding System for Vacuum Brake Bleeding
  • Overall Width10 1/2 in
  • MaterialRubber
  • Number of Sockets Included0
  • Tool Type Brake Bleeder
  • Overall Length 10 in
  • Number of Pieces 1
  • For Use With Single, Dual, or Quad Cam Engines
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list